No Product Image Available
Ecco

CONVERTER: 110 VOLTS AC TO 12 VOLTS DC (20 AMPS)


product price: $211.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Converts 110V AC to 12V DC
  • Height 6 in
  • Width 6 in
  • Depth 10 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 6 in
Width 6 in
Depth 10 in

Details

Item AC to DC Converter
Converts 110V AC to 12V DC

Description

CONVERTER: 110 VOLTS AC TO 12 VOLTS DC (20 AMPS)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.