Shop All Turn Signal Lights, and Side Marker Lights
Ecco
Cap and Wire, Red
Mfr # EZ0112
Zoro # G0507955
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With EW0110, EW0118
- Color Red
- Accessory Type Cap and Wire
- Product Type Cap and Wire
- Compatible with Manufacturer Model Number EW0110, EW0118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # EZ0112
- Zoro # G0507955
- UPC # 758379068687
- Country of Origin China
- Category Turn Signal Lights, and Side Marker Lights
Details
For Use With | EW0110, EW0118 |
Color | Red |
Item | Cap and Wire |
Accessory Type | Cap and Wire |
Product Type | Cap and Wire |
Compatible with Manufacturer Model Number | EW0110, EW0118 |
Compatible Manufacturer Part Number | EW0110, EW0118 |
Compatible Manufacturer Model Number | EW0110, EW0118 |
For Use with Mfr. Model Number | EW0110, EW0118 |
For Use With Mfr. Model Number | EW0110, EW0118 |
Description
Cap and Wire, Product Type Cap and Wire, Color Red, Compatible with Manufacturer Model Number EW0110, EW0118
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT Ball Bearing, 1/2" x 1-1/8 1.27" x1.71" x1.75" (A-B1SB324)
- INNOVATIVE PRODUCTS OF AMERICA SEVEN WAY ROUND PIN TRACTOR TRAILER (IPA7865L)
- ECCO Audible Device, Slow, 80Db, 12-48Vdc (202120)
- BUYERS PRODUCTS 24x24x24 Inch Pro Series Black Steel Underbody Truck Box (1754800)
- ECCO PIR Motion Sensor, Black (EZ0120)
- ECCO Replacement (EZ0000)
- SPEC-D TUNING 07-12 Mini Cooper Smoked Housing Projector Headlights (2LHP-MINI06G-TM)
- TECNIQ S170 Ambr P2/Pc Sdmrkr Clr Lens Self Ground (TQ S17-ACG0-1)
- REESE Adapter 7-Way to 5-Way, Coiled (85360)
- SPEC-D TUNING 99-04 Ford Mustang Crystal Housing Headlights Smoke (2LH-MST99G-RS)
- REESE Brake Controller, Time Based (80500)
- Ecco Turn Signal Lights, and Side Marker Lights