Shop All Automotive Camera System Accessories
Ecco
Camera Cable, Flush Mount
Mfr # EC2015-C
Zoro # G4884209
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Reversing Safety
- Features Flush Mount
- Includes 4-Pin Connector, Color Camera, Mounting Hardware
- Manufacturers Warranty Length 1 yr
- Accessory Type Camera Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # EC2015-C
- Zoro # G4884209
- Country of Origin China
- Category Automotive Camera System Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Automotive Camera |
For Use With | Reversing Safety |
Features | Flush Mount |
Includes | 4-Pin Connector, Color Camera, Mounting Hardware |
Accessory Type | Camera Cable |
Compatible with Manufacturer Model Number | EC4200-K, EC4204-SK, EC4210B-K, EC5000B-K, EC7000-WK, EC7003-K, EC7004-SK, K7000B-K |
Compatible Manufacturer Part Number | EC4200-K, EC4204-SK, EC4210B-K, EC5000B-K, EC7000-WK, EC7003-K, EC7004-SK, K7000B-K |
Compatible Manufacturer Model Number | EC4200-K, EC4204-SK, EC4210B-K, EC5000B-K, EC7000-WK, EC7003-K, EC7004-SK, K7000B-K |
For Use with Mfr. Model Number | EC4200-K, EC4204-SK, EC4210B-K, EC5000B-K, EC7000-WK, EC7003-K, EC7004-SK, K7000B-K |
For Use With Mfr. Model Number | EC4200-K, EC4204-SK, EC4210B-K, EC5000B-K, EC7000-WK, EC7003-K, EC7004-SK, K7000B-K |
Description
Automotive Camera, Compatible with Manufacturer Model Number EC4200-K, EC4204-SK, EC4210B-K, EC5000B-K, EC7000-WK, EC7003-K, EC7004-SK, K7000B-K, Includes 4-Pin Connector, Color Camera, Mounting Hardware, Features Flush Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Dual USB Charger, 2.1A (14999)
- TRUXEDO 14-17 SILVERADO/SIERRA 1500 5FT 8IN TRUXPORT TONNEAU COVER (271801)
- DORMAN Rubber Expansion Plug 2-1/8 In-Size Rang, 570-016 (570-016)
- SYNFLEX Air Brake Tubing, Type B, 5/8 In OD, Blk (3270-1010-0100)
- ECCO Reversing Camera Monitor (EC7003-M)
- ECCO Camera Cable, Remote Antenna with 3m (ECANTE-R)
- ECCO Audible Device, Dual, 80Db, 12-48Vdc (204120)
- ECCO Camera Cable, Wireless (EC2014-WC)
- ECCO Camera Cable, 5m 4-pin (ECTC5-4)
- ECCO Audible Device, Slow, 80Db, 12-48Vdc (202120)
- FEDERAL SIGNAL Camera Cable, 65-1/2 ft., 2 yr. Warranty (CAMCABLE-20)
- Ecco Automotive Camera System Accessories