Shop All Automotive Camera System Accessories
Ecco
Camera Cable, 20m 4-Pin
Mfr # ECTC20-4
Zoro # G4884139
product price: $44.35
/ea
$44.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Reversing Safety
- Features 4-Pin Connector
- Includes Transmission Cable
- Manufacturers Warranty Length 1 yr
- Accessory Type Camera Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # ECTC20-4
- Zoro # G4884139
- Country of Origin China
- Category Automotive Camera System Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Length | 65 19/32 ft |
Details
Item | Camera Cable |
For Use With | Reversing Safety |
Features | 4-Pin Connector |
Includes | Transmission Cable |
Accessory Type | Camera Cable |
Product Type | Camera Cable |
Compatible with Manufacturer Model Number | EC4200-K, EC4204-SK, EC4210B-K, EC5000B-K, EC7000-WK, EC7003-K, EC7004-SK, K7000B-K |
Compatible Manufacturer Part Number | EC4200-K, EC4204-SK, EC4210B-K, EC5000B-K, EC7000-WK, EC7003-K, EC7004-SK, K7000B-K |
Compatible Manufacturer Model Number | EC4200-K, EC4204-SK, EC4210B-K, EC5000B-K, EC7000-WK, EC7003-K, EC7004-SK, K7000B-K |
For Use with Mfr. Model Number | EC4200-K, EC4204-SK, EC4210B-K, EC5000B-K, EC7000-WK, EC7003-K, EC7004-SK, K7000B-K |
For Use With Mfr. Model Number | EC4200-K, EC4204-SK, EC4210B-K, EC5000B-K, EC7000-WK, EC7003-K, EC7004-SK, K7000B-K |
Description
Camera Cable, Product Type Camera Cable, Includes Transmission Cable, Compatible with Manufacturer Model Number EC4200-K, EC4204-SK, EC4210B-K, EC5000B-K, EC7000-WK, EC7003-K, EC7004-SK, K7000B-K, Features 4-Pin Connector, Overall Length 65 19/32 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Radiator Coolant Hose 2013-2016 Dodge Dart 2.4L, 24794 (24794)
- RULE Pump, Submersible, 3/4 I.D., 12V, 6 Amp (IL500PK)
- LITTLE TREES Blue Car Air Freshener 3 pk (U3S-32089)
- EQUUS PRODUCTS Inductive, Timing Light (3551)
- ECCO Camera Cable, Wireless (EC2014-WC)
- ECCO Camera Cable, 5m 4-pin (ECTC5-4)
- ECCO Audible Device, Fast, 80Db, 12-48Vdc (201120)
- ECCO Camera Cable, Monitor Bracket (MB01)
- ECCO Camera Cable, Remote Antenna with 3m (ECANTE-R)
- ECCO Camera Cable, Flush Mount (EC2015-C)
- ECCO Reversing Camera Monitor (EC7003-M)
- Ecco Automotive Camera Systems