Shop All Automotive Warning & Marker Lights
Ecco
Beacon, Red, 4" H
Mfr # 6465R-MG
Zoro # G2123097
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Voltage 12 to 24V DC
- Includes 15 ft Cord with On/Off Switch
- Features Maintenance Free
- Standards CE, R10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # 6465R-MG
- Zoro # G2123097
- UPC # 758379047637
- Country of Origin Viet Nam
- Category Automotive Warning & Marker Lights
Dimensions
Length - Vehicle Lighting | 5 in |
Width - Vehicle Lighting | 2 in |
Diameter - Vehicle Lighting | 5 7/64 in |
Height - Vehicle Lighting | 4 in |
Overall Height | 3 7/8 in |
Overall Diameter | 5 1/8 in |
Description
Beacon Light, Light Type Flashing Beacon, Light Color Red, Wattage 1.3 W, Lens Color Red, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 3, Electrical Connection Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-80V DC, Overall Length Not Applicable, Overall Diameter 5 1/8 in, Overall Height 3 7/8 in, Overall Depth Not Applicable, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHOR INDUSTRIES ENGINE MOUNT (3456)
- MAIN FILTER HYDAC/HYCON 0090MA005BN Replacement/Interchange Spin-On Filter (MF0058049)
- K TOOL INTL Fender Cover Magnetic 41.2 X 22.8 (KTI73203)
- CTR Steering Tie Rod End, CE0331R (CE0331R)
- ECCO LED Directional Warrning Light (ED3801G-WWG)
- ECCO Led Beacon Square, Reinforced Polypropylene (EB7185AAA-T13)
- ECCO Beacon Light, Amber, Clear, 3-5/16" H (EB7185CAA-VM)
- ECCO Beacon Lens, Low Profile, Blue (R6050LB)
- ECCO Warning Light, LED, Amber (3861A)
- ECCO Beacon Light, Aluminum, 4-29/32" H (7965A)
- GROTE Mid-Turn, LED, Marker Lamp, Yellow (53493)
- Ecco Automotive Lighting