Shop All Automotive Warning & Marker Lights
Ecco
Beacon Light, Clear, 5" H
Mfr # 7945C
Zoro # G2123377
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Voltage 12 to 48V DC
- Includes Gasket, Mounting Hardware
- Features Strobe Style Housing
- Standards CE, R10, RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # 7945C
- Zoro # G2123377
- UPC # 758379048290
- Country of Origin Viet Nam
- Category Automotive Warning & Marker Lights
Dimensions
Diameter - Vehicle Lighting | 6 1/2 in |
Length - Vehicle Lighting | 6 3/4 in |
Width - Vehicle Lighting | 6 3/4 in |
Height - Vehicle Lighting | 5 in |
Overall Height | 4 7/8 in |
Overall Diameter | 6 1/2 in |
Description
Beacon Light, Light Type Flashing Beacon, Light Color White, Wattage 16 W, Lens Color Clear, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 2, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-48V DC, Overall Length Not Applicable, Overall Diameter 6 1/2 in, Overall Height 4 7/8 in, Overall Depth Not Applicable, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART ENGINE HEATER 400W 120V, 1 NPT, BRASS ADAPTER (3100003)
- J.W. SPEAKER Strobe Light, Diecast Aluminum, Round, LED (407)
- BALDWIN FILTERS Filter Service Kit, International, BK6601 (BK6601)
- ZEROSTART Basic Ch 1500-120 Hd-Wired (3305003)
- ECCO Warning Light, LED, Amber/Green (ED3777AG)
- ECCO Directional Lamp, 1-13/64" H, 51/64" D, LED (ED3706A)
- ECCO LED Directional Warrning Light (ED3801G-WWG)
- ECCO Warning Light, LED, Clear (ED3703C)
- ECCO Beacon, Blue, 4" H (6465B)
- ECCO Safety Director, LED, Amber (ED3315A)
- OPTRONICS 2.5in. Yellow Grommet Mount Marker/Clearance Light With Reflex Lens (MC57AB)
- Ecco Automotive Lighting