Shop All Automotive Warning & Marker Lights
Ecco
Beacon Light, Clear, 2-5/16" H
Mfr # EB7180CC-VM
Zoro # G2123429
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Voltage 12 to 24V DC
- Includes 15 ft Cord with On/Off Switch
- Features Maintenance Free
- Standards AMECA, R10, RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ecco
- MFR # EB7180CC-VM
- Zoro # G2123429
- UPC # 758379066966
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Width - Vehicle Lighting | 8 in |
Height - Vehicle Lighting | 3 3/4 in |
Length - Vehicle Lighting | 8 in |
Overall Height | 2 3/16 in |
Overall Depth | 6 1/2 in |
Overall Length | 6 1/2 in |
Description
Beacon Light, Light Type Flashing Beacon, Light Color White, Wattage 79 W, Lens Color Clear, Shape Square, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Lighter Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-24V DC, Overall Length 6 1/2 in, Overall Diameter Not Applicable, Overall Height 2 3/16 in, Overall Depth 6 1/2 in, IP Rating IP55, Compatible Vehicle Type Universal, Number of Heads 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXWELL Stripper Arm Kit For Freedom 800 (P100085)
- ESCO EQUIPMENT Torque Multiplier EZ Buster (60305)
- BULLDOG Base Plate Kit, Disc Foot And Pin (500244)
- BALDWIN FILTERS Fuel Filter, 6 25/32 in Length, 4 5/16 in Outside Dia (BF7929 KIT)
- ECCO Warning Light, LED, Amber (ED3777A)
- ECCO Beacon Light, Polypropylene, 4-29/32" H (7945A)
- ECCO Mini Lightbar, LED, Amber/Clear, 11" L (5550CA)
- ECCO LED Directional Warning Light (EW3007-F-WWG)
- ECCO Mounting Plate, Black, 7/64" H (EZ2000HBT)
- ECCO Lightbar, LED, Amber, 60" L (12-50061-ES)
- FEDERAL SIGNAL Lightbar, LED, Flat, 18 LEDs, 6 Heads (SL6S-A)
- Ecco Automotive Lighting