Shop All Automotive Warning & Marker Lights
Ecco
Beacon Light, Blue, 3-7/64" H
Mfr # 7460B-VM
Zoro # G2123228
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Voltage 12 to 24V DC
- Includes 15 ft Cord with On/Off Switch
- Features Overhead Heatsink
- Standards CE, R10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ecco
- MFR # 7460B-VM
- Zoro # G2123228
- UPC # 758379039458
- Country of Origin Viet Nam
- Category Automotive Warning & Marker Lights
Dimensions
Width - Vehicle Lighting | 7 in |
Height - Vehicle Lighting | 8 in |
Diameter - Vehicle Lighting | 6 13/32 in |
Length - Vehicle Lighting | 7 in |
Overall Height | 3 1/8 in |
Overall Diameter | 6 3/8 in |
Description
Beacon Light, Light Type Flashing Beacon, Light Color Blue, Wattage 46 W, Lens Color Blue, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 2, Electrical Connection Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-36V DC, Overall Length Not Applicable, Overall Diameter 6 3/8 in, Overall Height 3 1/8 in, Overall Depth Not Applicable, IP Rating IP66, Compatible Vehicle Type Universal, Number of Heads 88
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Roller Bunk, 4 Ft, Pair, Boxed (27700)
- DONALDSON Hydraulic Filter, Spin-On Duramax, P171276 (P171276)
- KEN-TOOL 4-Way Lug Wrench, Drop-Forged Center, SAE (T95)
- LISLE Camshaft Lock Tool for Honda (LIS37950)
- ECCO Warning Light, LED, Amber/Green (3965AG)
- ECCO Rotating Beacon, Amber, 6-13/64" H (7660A)
- ECCO Replacement Lens, Red, For Use With 6200 Series Beacons, 4 In Height (R6220LR)
- ECCO Strobe Beacon, Amber, 5" H (6550A)
- ECCO Beacon Lens, Low Profile, Blue (R6050LB)
- ECCO Warning Light, LED, Clear (ED3703C)
- WOLO Blue Lens Warning Lights, 12V, Hawkeye (3005-B)
- Ecco Automotive Warning & Marker Lights