Shop All Automotive Warning & Marker Lights
Ecco
Beacon Light, Amber, Clear, 3-5/16" H
Mfr # EB7185CAA-VM
Zoro # G2123578
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber, Clear
- Voltage 12 to 24V DC
- Includes 15 ft Cord with On/Off Switch
- Features Multiple Units Can Be Synchronized
- Standards AMECA, CA T13, R10, RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # EB7185CAA-VM
- Zoro # G2123578
- UPC # 758379066997
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Length - Vehicle Lighting | 8 in |
Width - Vehicle Lighting | 8 in |
Height - Vehicle Lighting | 3 3/4 in |
Overall Height | 3 5/16 in |
Overall Depth | 6 1/2 in |
Overall Length | 6 1/2 in |
Description
Beacon Light, Light Type Flashing Beacon, Light Color Amber/White, Wattage 110 W, Lens Color Clear, Shape Square, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Lighter Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-24V DC, Overall Length 6 1/2 in, Overall Diameter Not Applicable, Overall Height 3 5/16 in, Overall Depth 6 1/2 in, IP Rating IP55, Compatible Vehicle Type Universal, Number of Heads 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Serpentine Belt, 4PK880 (4PK880)
- MINGS MARK Reversible Mat; Classical Black/Beige; 6Ft x 9Ft (RD1-BLK)
- FAIRCHILD INDUSTRIES 1975-1996 Fullsize Van Belt Weatherstrip- Window Channel Kit (KG1003-6)
- STECK MANUFACTURING Truck Bed Lifter (35885)
- ECCO Beacon Light, Plastic, 3-29/32" H (6465A)
- ECCO Warning Light, LED, Amber/Green (3965AG)
- ECCO Beacon, Red, 4" H (6465R-MG)
- ECCO Beacon, Clear, 4" H (6465C)
- ECCO Lightbar, LED, Amber, 48" L (12-50068-ES)
- ECCO Warning Light, LED, Amber (ED0010A)
- ABRAMS StarEye 4" Dome 12 LED Permanent Mount Beacon - Red (SB-400-R-PM)
- Ecco Automotive Lighting