Shop All Automotive Warning & Marker Lights
Ecco
Beacon Light, Amber, 7" H
Mfr # 7970A
Zoro # G2123340
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Voltage 12 to 24V DC
- Includes Gasket, Mounting Hardware
- Features Maintenance Free
- Standards CE, R10, RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # 7970A
- Zoro # G2123340
- UPC # 758379049952
- Country of Origin Viet Nam
- Category Automotive Warning & Marker Lights
Dimensions
Diameter - Vehicle Lighting | 6 1/2 in |
Height - Vehicle Lighting | 7 1/2 in |
Width - Vehicle Lighting | 8 1/2 in |
Length - Vehicle Lighting | 8 1/2 in |
Overall Height | 6 11/16 in |
Overall Diameter | 6 1/2 in |
Description
Beacon Light, Light Type Flashing Beacon, Light Color Amber, Wattage 46 W, Lens Color Amber, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length Not Applicable, Overall Diameter 6 1/2 in, Overall Height 6 11/16 in, Overall Depth Not Applicable, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 6 x 8 In (PT191-10)
- FUSION Straight Terminal, 1 and 2ga, Pink, Pos (406301P)
- WEATHERTECH Cargo w/Bumper Protector/Cocoa, 43656SK (43656SK)
- STANDARD IGNITION Exhaust Gas Recirculation Valve Gasket, Vg85 (VG85)
- ECCO Warning Light, LED, Amber/Red (ED3744AR)
- ECCO Beacon Light, Aluminum, 3-29/32" H (6465A-MG)
- ECCO LED Directional Warrning Light (ED3802RBW-WWG)
- ECCO Beacon Light, Polypropylene, 6-45/34" H (EB7935A)
- ECCO Mini Lightbar, LED, Amber, 11" L (5545A-VM)
- ECCO Warning Light, LED, Amber (ED3704A)
- ABRAMS StarEye 7" Dome 12 LED Permanent Mount Beacon - Blue (SB-700-B-PM)
- Ecco Automotive Warning & Marker Lights