Shop All Automotive Warning & Marker Lights
Ecco
Beacon Light, Amber, 7" H
Mfr # 7970A-VM
Zoro # G2123313
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Voltage 12/24V DC
- Includes 15 ft Cord with On/Off Switch
- Features Maintenance Free
- Standards CE, R10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # 7970A-VM
- Zoro # G2123313
- UPC # 758379049976
- Country of Origin Viet Nam
- Category Automotive Warning & Marker Lights
Dimensions
Height - Vehicle Lighting | 9 in |
Length - Vehicle Lighting | 6 3/4 in |
Width - Vehicle Lighting | 6 3/4 in |
Diameter - Vehicle Lighting | 6 1/2 in |
Overall Height | 6 11/16 in |
Overall Diameter | 6 1/2 in |
Description
Beacon Light, Light Type Flashing Beacon, Light Color Amber, Wattage 46 W, Lens Color Amber, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Lighter Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-24V DC, Overall Length Not Applicable, Overall Diameter 6 1/2 in, Overall Height 6 11/16 in, Overall Depth Not Applicable, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER BALDWIN BT8849MPG Replacement/Interchange Spin-On Filter (MF0575527)
- WALKER EXHAUST Exhaust Elbow, 41438 (41438)
- FEL-PRO Mnfld 76-62 Ford, Ms90103-1 (MS90103-1)
- A & I PRODUCTS Pin, Top Link Mounting 4" x3" x1" (A-AL40957)
- ECCO Beacon Light, Clear, 5" H (7945C)
- ECCO LED Directional Warrning Light (ED5051VDL1-RW-WWG)
- ECCO Lightbar, LED, Amber, 54" L (12-50088-ES)
- ECCO Ecco ECC3811A Surface Mount LED Warning Light; Rectangular & Amber (ECC3811A)
- ECCO LED Warning Light (ED9015A)
- ECCO Warning Light, LED, Amber/Blue (ED3744AB)
- MAXXIMA Warning Light, Amber, Continuous, 12.8V DC (M42321-A)
- Ecco Automotive Warning & Marker Lights