Shop All Automotive Warning & Marker Lights
Ecco
Beacon Light, Amber, 5" H
Mfr # 7965A-HBT
Zoro # G2122467
original price:
$164.99
4% off
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Voltage 12 to 24V DC
- Includes High Bond Tape Bracket
- Features Strobe Style Housing
- Standards CE, R10, RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ecco
- MFR # 7965A-HBT
- Zoro # G2122467
- UPC # 758379074237
- Country of Origin Viet Nam
- Category Automotive Warning & Marker Lights
Dimensions
Height - Vehicle Lighting | 7 1/2 in |
Width - Vehicle Lighting | 8 1/2 in |
Diameter - Vehicle Lighting | 6 1/2 in |
Length - Vehicle Lighting | 8 1/2 in |
Overall Height | 4 7/8 in |
Overall Diameter | 6 1/2 in |
Description
Beacon Light, Light Type Flashing Beacon, Light Color Amber, Wattage 46 W, Lens Color Amber, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Lighter Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-24V DC, Overall Length Not Applicable, Overall Diameter 6 1/2 in, Overall Height 4 7/8 in, Overall Depth Not Applicable, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE PLIERS PLASTIC CLIP REMOVAL (LI42870)
- MINN KOTA MKA-60 Stabilizer Kit (1862060)
- 104+ PRODUCTS TREATMENT PERFORMNCE BST (10406)
- FEL-PRO Oil Pan Set, Os34500R (OS34500R)
- ECCO Beacon Light, Amber, 3-7/64" H (7460A)
- ECCO LED, Directional, 6 LEDs, Surface Mnt, Blue (ED3705B)
- ECCO LED Rotator Beacon, Amber, 1 Bolt/Flexi (EB7816A)
- ECCO LED Warning Light (ED9015AG)
- ECCO Warning Light, LED, Amber (ED0010A)
- ECCO Ecco ECC6550A Low Profile Strobe Beacon Light with Double or Quad Flash; Amber (ECC6550A)
- ECCO Strobe Beacon, Amber, 5" H (6550A)
- Ecco Automotive Lighting