Shop All Automotive Warning & Marker Lights
Ecco
Beacon Light, Amber, 5-39/64" H
Mfr # 7960A-VM
Zoro # G2123298
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Voltage 12 to 24V DC
- Includes 15 ft Cord with On/Off Switch
- Features Corrosion-Resistant, Encapsulated
- Standards CA T13, CE, R10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ecco
- MFR # 7960A-VM
- Zoro # G2123298
- UPC # 758379034149
- Country of Origin Viet Nam
- Category Automotive Warning & Marker Lights
Dimensions
Width - Vehicle Lighting | 6 19/32 in |
Height - Vehicle Lighting | 7 3/4 in |
Diameter - Vehicle Lighting | 6 1/2 in |
Length - Vehicle Lighting | 6 19/32 in |
Overall Height | 5 11/16 in |
Overall Diameter | 6 1/2 in |
Description
Beacon Light, Light Type Flashing Beacon, Light Color Amber, Wattage 32 W, Lens Color Amber, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Lighter Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-24V DC, Overall Length Not Applicable, Overall Diameter 6 1/2 in, Overall Height 5 11/16 in, Overall Depth Not Applicable, IP Rating IP66, Compatible Vehicle Type Universal, Number of Heads 1
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Ford Schrader Adapter (0180-1280)
- WIX FILTERS Air Filter, Wa10859 (WA10859)
- TOUGH GUY Scrub Brush, Brush Head, 10 in Head L, 2 1/2 in Bristle L, 3 1/2 in Brush Head W, Soft, Green (5A171)
- MAYHEW STEEL PRODUCTS PLIERS HOSE CLAMP (MY28680)
- ECCO Warning Light, LED, Amber/Clear (3965AC)
- ECCO Beacon, Red, 4" H (6465R)
- ECCO LED Directional Warrning Light (ED3802RAW-WWG)
- ECCO Rotating Beacon, Amber, Magnetic, 6" dia. (EB7813A-MG)
- ECCO Led Beacon, Low Profile, 12-36Vdc, Red (7460R)
- ECCO Safety Director, LED, Amber (37048AS)
- ECCO Beacon, Green, 4" H (6465G)
- Ecco Automotive Lighting