Shop All Automotive Warning & Marker Lights
Ecco
Beacon Light, Amber, 3-7/64" H
Mfr # 7460A
Zoro # G2123261
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Voltage 12 to 36V DC
- Includes Gasket, Mounting Hardware
- Features Overhead Heatsink
- Standards CE, R10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # 7460A
- Zoro # G2123261
- UPC # 758379039403
- Country of Origin Viet Nam
- Category Automotive Warning & Marker Lights
Dimensions
Width - Vehicle Lighting | 8 1/2 in |
Height - Vehicle Lighting | 5 in |
Diameter - Vehicle Lighting | 6 13/32 in |
Length - Vehicle Lighting | 8 1/2 in |
Overall Height | 3 1/8 in |
Overall Diameter | 6 3/8 in |
Description
Beacon Light, Light Type Flashing Beacon, Light Color Amber, Wattage 46 W, Lens Color Amber, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-36V DC, Overall Length Not Applicable, Overall Diameter 6 3/8 in, Overall Height 3 1/8 in, Overall Depth Not Applicable, IP Rating IP66, Compatible Vehicle Type Universal, Number of Heads 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWINCH Powerwinch P7837300AJ Circuit Breaker 60 Amp (P7837300AJ)
- MAXXIMA Stop/Tail/Turn Light, 6LED, 6x3In, Oval, Red (M63346R)
- BUYERS PRODUCTS Ultra Thin 5 Inch Red LED Strobe Light (8892203)
- GATES Tri-Power Belts, AX33 (AX33)
- ECCO Rotating Beacon, Polycarbonate, 6-39/64" H (5813A-MG)
- ECCO Led Beacon, Low Profile, 12-36Vdc, Red (7460R)
- ECCO Beacon, Red, 4" H (6465R-MG)
- ECCO Rotating Beacon, Polycarbonate, 5-3/4" H (5813A)
- ECCO LED Rotator Beacon, Amber, 3 Bolt (EB7813A)
- ECCO Warning Light, LED, Amber/Blue (ED3777AB)
- ECCO Beacon Light, Amber, 7" H (7950A-VM)
- Ecco Automotive Warning & Marker Lights