Shop All Automotive Warning & Marker Lights
Ecco
Beacon Light, Amber, 3-5/16" H
Mfr # EB7185AAA
Zoro # G2123499
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Voltage 12 to 24V DC
- Includes Gasket, Mounting Hardware
- Length 6-1/2"
- Width 6-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # EB7185AAA
- Zoro # G2123499
- UPC # 758379066904
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Length | 6-1/2" |
Width | 6-1/2" |
Length - Vehicle Lighting | 8 in |
Height - Vehicle Lighting | 3 3/4 in |
Width - Vehicle Lighting | 8 in |
Overall Height | 3 5/16 in |
Overall Depth | 6 1/2 in |
Overall Length | 6 1/2 in |
Description
Beacon Light, Light Type Flashing Beacon, Light Color Amber, Wattage 110 W, Lens Color Amber, Shape Square, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 6 1/2 in, Overall Diameter Not Applicable, Overall Height 3 5/16 in, Overall Depth 6 1/2 in, IP Rating IP55, Compatible Vehicle Type Universal, Number of Heads 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACE SPORT 2.5X1In Red Led Truck Light Marker (W/ 2 Hole Mount) (Pair) Pr (RS-O2.5-2HR)
- BUYERS PRODUCTS King Pin Lock, 2 In (KPL200)
- BALDWIN FILTERS Outer Air Filter, 9-1/8 x 18-1/2 in. (PA2620)
- MEGUIARS Meguiar's M5716 Vinyl and Rubber Cleaner/Conditioner - 16 oz. (M5716)
- ECCO Beacon Light, Polypropylene, 4-29/32" H (7945A-VM)
- ECCO Beacon Light, Aluminum, 3-29/32" H (7160A-VM)
- ECCO Beacon Light, Amber, 4" H (7160CA)
- ECCO Beacon Light, Polypropylene, 4-29/32" H (EB7930A)
- ECCO Lightbar, LED, Amber, 48" L (12-50087-ES)
- ECCO Warning Light, LED, Amber/Blue (ED3744AB)
- ECCO Beacon, Clear, 4" H (6465C)
- Ecco Automotive Lighting