Shop All Automotive Warning & Marker Lights
Ecco
Beacon Light, Aluminum, 6-45/34" H
Mfr # 7980A
Zoro # G4884315
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Voltage 12/24V DC
- Lens Color Amber
- Lighting Technology - Vehicle Lighting LED
- Light Output Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # 7980A
- Zoro # G4884315
- Country of Origin Viet Nam
- Category Automotive Warning & Marker Lights
Dimensions
Height - Vehicle Lighting | 7 3/4 in |
Width - Vehicle Lighting | 6 19/32 in |
Diameter - Vehicle Lighting | 6 1/2 in |
Length - Vehicle Lighting | 6 19/32 in |
Height | 6-45/34" |
Diameter | 6-1/2" |
Overall Height | 6 11/16 in |
Overall Diameter | 6 1/2 in |
Description
Beacon Light, Light Type Flashing Beacon, Light Color Amber, Wattage 46 W, Lens Color Amber, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length Not Applicable, Overall Diameter 6 1/2 in, Overall Height 6 11/16 in, Overall Depth Not Applicable, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Molded Coolant Hose - Upper, 24261 (24261)
- DEVCON Gumout Carburetor and Choke Cleaner 14 oz (800002231)
- PHILLIPS Socket, 7-Way, Sta-Dry, No Circuit Breaker Split Pin, Nylon Housing, Bullet Termination (16-726)
- MAHLE Engine Main Bearing Gasket Set, JV730R (JV730R)
- ECCO LED Rotator Beacon, Amber, Flexi/DIN (EB7810A)
- ECCO Directional Lamp, 1-13/64" H, 51/64" D, LED (ED3706A)
- ECCO Directional Lamp, 1-7/64" H, 1-45/64" D (ED3766AG)
- ECCO Led Beacon, Low Profile, 12-36Vdc, Red (7460R)
- ECCO Beacon Light, Amber, Green, 3-5/16" H (EB7185CAG)
- ECCO Lightbar, LED, Amber, 48" L (12-50068-ES)
- MITUTOYO Mitutoyo 205460 0.12 in. Series 511 Washer (205460)
- Ecco Automotive Lighting