Shop All Automotive Warning & Marker Lights
Ecco
Beacon Light, Aluminum, 4-29/32" H
Mfr # 7965A-VM
Zoro # G4884330
original price:
$156.04
5% off
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12/24V DC
- Lamp Type Led
- Lens Color Amber
- Lighting Technology - Vehicle Lighting LED
- Light Output Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ecco
- MFR # 7965A-VM
- Zoro # G4884330
- Country of Origin Viet Nam
- Category Automotive Warning & Marker Lights
Dimensions
Height - Vehicle Lighting | 9 in |
Width - Vehicle Lighting | 6 3/4 in |
Diameter - Vehicle Lighting | 6 1/2 in |
Length - Vehicle Lighting | 6 3/4 in |
Diameter | 6-1/2" |
Height | 4-29/32" |
Overall Height | 4 7/8 in |
Overall Diameter | 6 1/2 in |
Description
Beacon Light, Light Type Flashing Beacon, Light Color Amber, Wattage 46 W, Lens Color Amber, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Lighter Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-24V DC, Overall Length Not Applicable, Overall Diameter 6 1/2 in, Overall Height 4 7/8 in, Overall Depth Not Applicable, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads 4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDO Bondo 30081 12 oz Wood Filler (30081)
- HELLA MARINE 2 Speed Turbo Fan 12V Black (3361002)
- AP EXHAUST GLASSPACK - CHERRY BOMB, STRAIGHT, 3.50IN CASE, 2.25IN CORE, 2.25IN NE (87521CB)
- POWERSTOP Z17 Evolution Plus Disc Brake Pad - Front, 17-1044 (17-1044)
- ECCO LED, Directional, 6 LEDs, Amber/Clear (ED3705AC)
- ECCO Beacon Lens, Low Profile, Blue (R6050LB)
- ECCO Warning Light, LED, Clear (ED3703C)
- ECCO Flood Light, LED, 2-13/16" D (EW2110)
- ECCO LED Directional Warrning Light (ED3801A-WWG)
- ECCO Beacon Light, Plastic, 3-29/32" H (6465A)
- BUYERS PRODUCTS 5 Inch by 4 Inch Amber LED Beacon Light (SL501A)
- Ecco Automotive Warning & Marker Lights