Shop All Automotive Warning & Marker Lights
Ecco
Beacon, Green, 4" H
Mfr # 6465G
Zoro # G2122543
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Voltage 12/80V DC
- Includes Gasket, Mounting Hardware
- Features Maintenance Free
- Standards CE, R10, RoHS Compliant, UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ecco
- MFR # 6465G
- Zoro # G2122543
- UPC # 758379047606
- Country of Origin Viet Nam
- Category Automotive Warning & Marker Lights
Dimensions
Height - Vehicle Lighting | 4 1/2 in |
Diameter - Vehicle Lighting | 5 5/8 in |
Width - Vehicle Lighting | 5 1/2 in |
Length - Vehicle Lighting | 6 in |
Overall Height | 3 7/8 in |
Overall Diameter | 5 1/8 in |
Description
Beacon Light, Light Type Flashing Beacon, Light Color Green, Wattage 1.3 W, Lens Color Green, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 3, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-80V DC, Overall Length Not Applicable, Overall Diameter 5 1/8 in, Overall Height 3 7/8 in, Overall Depth Not Applicable, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Mirror Head; RH Outer Rear View W/ Lower Wide Angle Mirror 20" x9" x7" (A-RMV120RH)
- WEGMANN AUTOMOTIVE I7 Uncoated PB Commercial Weight 4.0 oz. (I7040)
- C ACCESSORIES C Accessories Inflater Adapters (A3348)
- RULE Bilge Pump, Automatic Operation, 12V, 1.8A (25SA)
- ECCO Led Beacon, Low Profile, 12-36Vdc, Red (7460R)
- ECCO Warning Light, LED, Clear (ED3705C)
- ECCO Beacon Light, Plastic, 4-29/32" H (6267A)
- ECCO Beacon Light, Polypropylene, 4-29/32" H (7945A)
- ECCO LED Directional Warrning Light (ED3511AR-WWG)
- ECCO LED Bar, Safety Director / Flood, 50" (EW3420)
- TRUCK-LITE Base Mount, Incandescent, Yellow Rectangular, 2 Bulb, Marker Clearance Light, PC, 19 Series Male (19200YP)
- Ecco Automotive Warning & Marker Lights