Shop All Automotive Warning & Marker Lights
Ecco
Beacon, Blue, 4" H
Mfr # 6465B
Zoro # G2122622
product price: $59.69
/ea
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Voltage 12 to 80V DC
- Includes Gasket, Mounting Hardware
- Features Maintenance Free
- Standards CE, R10, RoHS Compliant, UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # 6465B
- Zoro # G2122622
- UPC # 758379047569
- Country of Origin Viet Nam
- Category Automotive Warning & Marker Lights
Dimensions
Height - Vehicle Lighting | 4 1/2 in |
Length - Vehicle Lighting | 6 in |
Diameter - Vehicle Lighting | 5 7/64 in |
Width - Vehicle Lighting | 5 1/2 in |
Overall Height | 3 7/8 in |
Overall Diameter | 5 1/8 in |
Description
Beacon Light, Light Type Flashing Beacon, Light Color Blue, Wattage 1.3 W, Lens Color Blue, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 3, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-80V DC, Overall Length Not Applicable, Overall Diameter 5 1/8 in, Overall Height 3 7/8 in, Overall Depth Not Applicable, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Twin Eye Fender, 6.5" X 23", White (79021)
- GATES High Capacity V-Belt(Standard) - Water Pump and Alternator, 7335 (7335)
- WEATHERTECH No Drill Mud Flaps, Black, 110052-120052 (110052-120052)
- SEACHOICE Low Perm Fuel Line Kit - Yamaha, 3/8" x 6' (21381)
- ECCO Beacon Light, Clear, 5" H (7965C)
- ECCO Warning Light, LED, Green (ED3703G)
- ECCO Beacon Light, Clear, 5" H (7945C)
- ECCO Pedestrian Warning Light (EW2025R)
- ECCO Mini Lightbar, LED, Amber/Clear, 11" L (5545CA)
- ECCO Rotating Beacon, Amber, Permanent, 6" dia. (EB7813A)
- MAXXIMA LED Marker Light, Amber, 1-3/4" D (M09105Y)
- Ecco Automotive Warning & Marker Lights