Shop All Automotive Warning & Marker Lights
Ecco
Beacon, Blue, 4" H
Mfr # 6465B-MG
Zoro # G2122598
product price: $72.55
/ea
$72.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Voltage 12 to 24V DC
- Includes 15 ft Cord with On/Off Switch
- Features Maintenance Free
- Standards CE, R10, RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # 6465B-MG
- Zoro # G2122598
- UPC # 758379047576
- Country of Origin Viet Nam
- Category Automotive Warning & Marker Lights
Dimensions
Diameter - Vehicle Lighting | 5 7/64 in |
Height - Vehicle Lighting | 4 in |
Length - Vehicle Lighting | 5 in |
Width - Vehicle Lighting | 2 in |
Overall Height | 3 7/8 in |
Overall Diameter | 5 1/8 in |
Description
Beacon Light, Light Type Flashing Beacon, Light Color Blue, Wattage 1.3 W, Lens Color Blue, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 3, Electrical Connection Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-80V DC, Overall Length Not Applicable, Overall Diameter 5 1/8 in, Overall Height 3 7/8 in, Overall Depth Not Applicable, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads 1
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY TOWING TRAILER JACKS, ELEC JACK SUPER BRUTE 5K W/REM (82022)
- DONALDSON Fuel Filter, Water Separator Spin-On, P551099 (P551099)
- HYDRORAIN Manifold Tee, 1" SPG x 1" SOC x 1" MPT (08685)
- BALDWIN FILTERS Air Filter, 6-3/32 x 16-1/4 in. (PA1850-FN)
- ECCO Directional LED, Ultra Narrow, Amb/Red (ED5051AR)
- ECCO Beacon Light, Amber, 7" H (7950A-VM)
- ECCO Flush Mount LED Directional Light, ED9040B (ED9040B)
- ECCO Beacon Light, Amber, Clear, 2-5/16" H (EB7180CA)
- ECCO Beacon Light, Amber, 4" H (7160CA)
- ECCO Beacon, Red, 4" H (6465R)
- MAXXIMA Courtesy Light, Round (M09300WCL)
- Ecco Automotive Warning & Marker Lights