Shop All Strobe and Flashing Lights
Ecco
Beacon, Blue, 4-29/32" H
Mfr # 6262B
Zoro # G1858950
product price: $61.49
/ea
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 1/2 in
- Standards CE, R10, RoHS Compliant, UL
- Color Blue
- Lens Material Polycarbonate
- Base Material Reinforced Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # 6262B
- Zoro # G1858950
- UPC # 758379050859
- Country of Origin China
- Category Strobe and Flashing Lights
Dimensions
Height | 5 1/2 in |
Diameter | 2 27/32 in |
Width | 3 in |
Length | 4 in |
Overall Diameter | 3 7/8 in |
Description
Beacon Light, Light Type Flashing Beacon, Light Color Blue, Wattage 1.5 W, Lens Color Blue, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 3, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-80V DC, Overall Length Not Applicable, Overall Diameter 3 7/8 in, Overall Height 4 7/8 in, Overall Depth Not Applicable, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Goggles, Clear Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant Lens, Stealth Series (S39610HS)
- KEEPER Keeper 89311 1 in. D-Ring With Bracket; Pack Of 18 (169137)
- TOUGH DUCK Hi-Vis Rain Pants, XL, Yellow/Green (S37411)
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- ECCO Signal Bar Kit, 9 Pattern, Box, 55 ft. Cbl (ED3355A)
- ECCO Beacon, Clear, 4-29/32" H (6262C)
- ECCO Beacon, Green, 4-29/32" H (6262G)
- ECCO Beacon, Red, 4-29/32" H (6262R)
- ECCO Signal Bar Kit, 9 Pattern, Box, 35 ft. Cbl (ED3335A)
- ZORO SELECT Warning Light, Amber, Strobe Tube, 120V AC, 72 Flashes per Minute, 8,000 Hour Lamp Life (2ERP2)
- EDWARDS SIGNALING Rotating Warning Light, Halogen, Blue (52B-N5-40WH)
- Ecco Safety Alarms and Warnings