Shop All Automotive Back Up Alarms
Ecco
Back Up Alarm, Self-Adjusting, 112dB
Mfr # 850N
Zoro # G4134164
original price:
$98.35
6% off
new price: $92.39
/ea
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 36V DC
- Sound Level 112 dB
- Color Black
- Current Drawn 0.4A
- Housing Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # 850N
- Zoro # G4134164
- Country of Origin Multiple
- Category Automotive Back Up Alarms
Dimensions
Height | 4 in |
Length | 3 3/8 in |
Width | 5 3/4 in |
Overall Height | 4 1/8 in |
Overall Length | 5 11/16 in |
Overall Width | 3 1/8 in |
Description
Vehicle Backup Alarm, Alarm Type Fixed, Alarm Tone Type Tonal, Maximum Sound Level 112 dB, Operating Voltage 12-36V DC, Minimum Sound Level 112 dB, Overall Length 5 11/16 in, Overall Width 3 1/8 in, Overall Height 4 1/8 in, SAE Type Rating Type A, Connector Type 16 AWG Blunt Cut Wire, Mount Type Bolt, IP Rating IP65, Series 800 Series, Speaker Direction Reverse-Facing, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Color Black, Housing Material Nylon, Current 1.3 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Auto Serpentine Belt, 8Pk2075 (8PK2075)
- A & I PRODUCTS Yoke, Tube & Sleeve Assembly 1" x 1 1/8" Rectangular 0" x0" x0" (A-11001438)
- HUSKY LINER 17-C SUPER DUTY F250/F350 DUALLY REAR MUD GUARDS (59481)
- WEGMANN AUTOMOTIVE LT1 Uncoated PB Commercial Weight 5.0 oz. (LT1050)
- ECCO Mini Lightbar, LED, Amber/Clear, 15" L (5580CA-MG)
- ECCO LED Corner Strobe, Amber (9021AA)
- ECCO Back Up Alarm, Black, 2-13/16" H (580)
- ECCO Flood Light, LED, 4-39/64" D (EW2311)
- ECCO LED Corner Strobe, Amber (9022AA)
- ECCO Back Up Alarm, 112dB (450)
- ECCO Directional Arrow, Amber, 53-13/16" L (ED3307A)
- Ecco Automotive Electrical