Shop All Automotive Back Up Alarms
Ecco
Back Up Alarm, Drawn 1A, 2-51/64" H, Black
Mfr # EA5200
Zoro # G4884251
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 24V DC
- Sound Level 97 dB
- Color Black
- Current Drawn 1A
- Housing Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # EA5200
- Zoro # G4884251
- Country of Origin Viet Nam
- Category Automotive Back Up Alarms
Dimensions
Width | 1 39/64 in |
Height | 2 51/64 in |
Length | 4 in |
Overall Height | 2 13/16 in |
Overall Width | 1 5/8 in |
Overall Length | 4 in |
Description
Vehicle Backup Alarm, Alarm Type Fixed, Alarm Tone Type Multi-Frequency, Maximum Sound Level 97 dB, Operating Voltage 12-24V DC, Minimum Sound Level 97 dB, Overall Length 4 in, Overall Width 1 5/8 in, Overall Height 2 13/16 in, SAE Type Rating Type C, Connector Type 16 AWG Blunt Cut Wire, Mount Type Bolt, IP Rating IP65, Series 500 Series, Speaker Direction Reverse-Facing, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Color Black, Housing Material Nylon, Current 1 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESIDENT ELECTRONICS Ultra Compact AM FM CB Radio (BILLII)
- SKF NBR, double lip, Wave oil seal, presure profile, Bore-Tite (5069)
- ZEROSTART Oil Pan Heater - 150W 120V, 22Mm Thread, 7in. 178Mm Long Stainless Stl (3500047)
- WAI GLOBAL STRMM PLGR (18941N)
- ECCO Back Up Alarm, 87dB (505)
- ECCO Back Up Alarm, Drawn 0.7A, 3-7/64" H, Black (EA9724)
- ECCO Back Up Alarm, 107dB, 3 In. H (630N)
- ECCO Back Up Alarm, 107dB, 2-1/2 In. H (575)
- ECCO Mini Lightbar, LED, Permanent, 20 Heads (5590CA)
- ECCO LED STT Combo Light (ED3040AW-WWG)
- ROADPRO Diamond Lens Sealed Light, 2 Round LED, Lamp Type: Led (RP1030ADL)
- Ecco Automotive Electrical