Shop All Automotive Back Up Alarms
Ecco
Back Up Alarm, Drawn 0.8A, 3-19/64" H
Mfr # 777
Zoro # G4884586
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 24V DC
- Sound Level 97 to 107/112dB
- Color Black
- Current Drawn 0.8A
- Housing Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ecco
- MFR # 777
- Zoro # G4884586
- Country of Origin United States
- Category Automotive Back Up Alarms
Dimensions
Width | 4 in |
Length | 7 7/64 in |
Height | 3 19/64 in |
Overall Height | 3 5/16 in |
Overall Width | 7 1/8 in |
Overall Length | 7 1/8 in |
Description
Vehicle Backup Alarm, Alarm Type Selectable, Alarm Tone Type Tonal, Maximum Sound Level 112 dB, Operating Voltage 12-24V DC, Minimum Sound Level 97 dB, Overall Length 7 1/8 in, Overall Width 7 1/8 in, Overall Height 3 5/16 in, SAE Type Rating Type A, Type B, Type C, Connector Type 16 AWG Blunt Cut Wire, Mount Type Bolt, IP Rating IP66, Series 700 Series, Speaker Direction Reverse-Facing, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Color Black, Housing Material Nylon, Current 0.8 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Sil-Glyde Silicone Brake Lubricant, Tub, 12 oz (BK-12)
- RAIN-X Interior Glass Anti-Fog Spray 12 oz (630046)
- VELVAC Lift Axle Cont Mod 5040 Ser.N/C Sol. (034141)
- DELPHI Ignition Control Module, DS10071 (DS10071)
- ECCO SMART ALARM: 82 THRU 102 DB, 12 TO 24VDC (SA955)
- ECCO Back Up Alarm, Drawn 0.1A, 4-1/2" H, Black (210)
- ECCO Back Up Alarm, Black, 3-13/64" H (EA7070)
- ECCO Flood Light, LED, 3-7/64" D (EW2501)
- ECCO Directional Lamp, LED, Clear, 1 Watt (3811C)
- ECCO Spot Light, LED, 2-1/2" Depth, 4-13/64" H (EW2300)
- GROTE WorkLight, 700 lm, Rectangular, LED, 3-5/8"H (63751-5)
- Ecco Automotive Back Up Alarms