Shop All Automotive Back Up Alarms
Ecco
Back Up Alarm, Black, 4-13/64" H
Mfr # 840N
Zoro # G2123018
original price:
$134.26
12% off
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 36V DC
- Sound Level 97 to 112dB
- Current Drawn 1.4A
- Color Black
- Housing Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ecco
- MFR # 840N
- Zoro # G2123018
- UPC # 758379053850
- Country of Origin United States
- Category Automotive Back Up Alarms
Dimensions
Length | 5 45/64 in |
Width | 3 7/64 in |
Height | 4 13/64 in |
Overall Height | 4 1/8 in |
Overall Width | 3 1/8 in |
Overall Length | 5 11/16 in |
Description
Vehicle Backup Alarm, Alarm Type Selectable, Alarm Tone Type Tonal, Maximum Sound Level 112 dB, Operating Voltage 12-36V DC, Minimum Sound Level 97 dB, Overall Length 5 11/16 in, Overall Width 3 1/8 in, Overall Height 4 1/8 in, SAE Type Rating Type A, Type C, Connector Type 16 AWG Blunt Cut Wire, Mount Type Bolt, IP Rating IP65, Series 800 Series, Speaker Direction Reverse-Facing, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Color Black, Housing Material Nylon, Current 1.4 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Ingersol Rand Compressors-Polaris Atvs, 42406 (42406)
- WILTON JTJ-10ST, 10T Toe Jack (JTJ-10ST)
- DISCO Ylw Nyln Weatherstrip Ret 5.3mm Hole Size 5mmX15mm Hd PK100 (10661PK)
- ANTHES Exhaust Rain Cap, 1-3/4 x 1-15/16 In. (11004)
- ECCO Warning Alarm, 102Db, 12-24Vdc (CT530-2LDW)
- ECCO Back Up Alarm, Black, 2-13/16" H (SA951)
- ECCO Alarm BackUp, 97Db, 1224Vdc, Lead (520-2LDW)
- ECCO Alarm, Dual Function, 102DBA, 12-24VDC (DF445)
- ECCO Spot Light, LED, 2-1/2" Depth, 4-13/64" H (EW2300)
- ECCO Flood Light, LED, 1-13/16" D (E92007-HV)
- FEDERAL SIGNAL Low Profile Light Bar, LED, Amber/Wt, 53" L (LGD53Z-AMBR2P6)
- Ecco Automotive Back Up Alarms