Shop All Automotive Back Up Alarms
Ecco
Back Up Alarm, Black, 4-13/64" H
Mfr # 830N
Zoro # G2123079
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 36V DC
- Sound Level 107 dB
- Current Drawn 1.1A
- Color Black
- Housing Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # 830N
- Zoro # G2123079
- UPC # 758379053843
- Country of Origin United States
- Category Automotive Back Up Alarms
Dimensions
Height | 4 13/64 in |
Width | 3 7/64 in |
Length | 5 45/64 in |
Overall Height | 4 1/8 in |
Overall Width | 3 1/8 in |
Overall Length | 5 11/16 in |
Description
Vehicle Backup Alarm, Alarm Type Fixed, Alarm Tone Type Tonal, Maximum Sound Level 107 dB, Operating Voltage 12-36V DC, Minimum Sound Level 107 dB, Overall Length 5 11/16 in, Overall Width 3 1/8 in, Overall Height 4 1/8 in, SAE Type Rating Type B, Connector Type 16 AWG Blunt Cut Wire, Mount Type Bolt, IP Rating IP65, Series 800 Series, Speaker Direction Reverse-Facing, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Color Black, Housing Material Nylon, Current 1.1 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K TOOL INTL Body And Fender Hammer Set 7 Pc (MTN4047)
- VELVAC Wide Angle Flat Mirror (704032)
- CURT Class 1 Trailer Hitch, 11575 (11575)
- WESTWARD Vehicle Stand, 12 Tons per Pair (13X036)
- ECCO Mini Lightbar, Amber, Permanent, 20 Heads (5590A)
- ECCO Back Up Alarm, Black, 2" H (SA955)
- ECCO Back Up Alarm, Black, 4-13/64" H (840N)
- ECCO Mini Lightbar, Amber, Permanent, 8 Heads (5580A)
- ECCO LED Corner Strobe, White (9021CC)
- ECCO Back Up Alarm, Black, 3-13/64" H (EA9070)
- BAJA DESIGNS S1 Wide Cornering LED Light with Mounting Bracket Pair (387805)
- Ecco Automotive Back Up Alarms