Shop All Automotive Back Up Alarms
Ecco
Back Up Alarm, Black, 4-1/2" H
Mfr # 415
Zoro # G2122169
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 to 24V DC
- Sound Level 97 dB
- Color Black
- Current Drawn 0.2A
- Housing Material Fiberglass Reinforced Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # 415
- Zoro # G2122169
- UPC # 758379026441
- Country of Origin United States
- Category Automotive Back Up Alarms
Dimensions
Length | 2 in |
Height | 4 1/2 in |
Diameter | 4 7/64 in |
Width | 4 1/2 in |
Overall Height | 2 13/16 in |
Overall Diameter | 4 3/8 in |
Overall Width | 4 3/8 in |
Overall Length | 4 3/8 in |
Description
Vehicle Backup Alarm, Alarm Type Fixed, Alarm Tone Type Tonal, Maximum Sound Level 97 dB, Operating Voltage 12-24V DC, Minimum Sound Level 97 dB, Overall Length 4 3/8 in, Overall Width 4 3/8 in, Overall Height 2 13/16 in, SAE Type Rating Type C, Connector Type 16 AWG Blunt Cut Wire, Mount Type Grommet, IP Rating IP65, Series 400 Series, Speaker Direction Reverse-Facing, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Color Black, Housing Material Fiberglass Reinforced Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO GROCO ARG-750 Series 3/4" Raw Water Strainer w/Monel Basket (ARG-750)
- BUYERS PRODUCTS Kabgard™ Spot And Flood Light Mount (85166)
- IDEAL WAREHOUSE INNOVATIONS Trailer Stand Wheel (50-9251)
- AME Tire Sealant, 1 gal. Jug (26148)
- ECCO Back Up Alarm, Drawn 1A, 2-51/64" H, Black (EA5200)
- ECCO Back Up Alarm, Black, 4-13/64" H (876N)
- ECCO Back Up Alarm, 87 to 112dB, Black, 4 In. H (SA914N)
- ECCO Warning Alarm, 102Db, 12-24Vdc (CT530-2LDW)
- ECCO Back Up Alarm, Black, 3-5/16" H (SA920)
- ECCO Mini Lightbar, LED, Amber/Clear, Magnetic (5590CAC-VM)
- GROTE LIGHTING BACK-UP ALARM (78113)
- Ecco Automotive Electrical