Shop All Automotive Back Up Alarms
Ecco
Back Up Alarm, Black, 3-7/64" H
Mfr # SA980N
Zoro # G2123937
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 36 to 80V DC
- Sound Level 82 to 102dB
- Current Drawn 0.2A
- Color Black
- Housing Material Glass/Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # SA980N
- Zoro # G2123937
- UPC # 758379056998
- Country of Origin United States
- Category Automotive Back Up Alarms
Dimensions
Height | 3 7/64 in |
Length | 5 in |
Width | 2 45/64 in |
Overall Height | 3 1/8 in |
Overall Width | 2 11/16 in |
Overall Length | 5 in |
Description
Vehicle Backup Alarm, Alarm Type Self-Adjusting, Alarm Tone Type Tonal, Maximum Sound Level 102 dB, Operating Voltage 36-80V DC, Minimum Sound Level 82 dB, Overall Length 5 in, Overall Width 2 11/16 in, Overall Height 3 1/8 in, SAE Type Rating Not Applicable, Connector Type 16 AWG Blunt Cut Wire, Mount Type Bolt, IP Rating IP64, Series 600 Series, Speaker Direction Forward-Facing, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Color Black, Housing Material Glass/Nylon, Current 0.2 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Filter Service Kit, Mercedes-Benz, BK6161 (BK6161)
- ACCESS TOOLS Access Tools, The Slim Jim (SJ2)
- BALDWIN FILTERS Air Filter Element, 6-3/8" Height (BA16000)
- SUTONG TIRE RESOURCES Hi-Run Tire Tube Replacement 4.10/3.50-6 (TR87) (TUN4003)
- ECCO Spot Light, LED, 2-1/2" D (EW2440)
- ECCO LED STT Combo Light (ED3040AW-WWG)
- ECCO Back Up Alarm, Drawn 1A, 2-51/64" H, Black (EA5200)
- ECCO Back Up Alarm, 87 to 112dB, Black, 4 In. H (SA914N)
- ECCO Flood Light, LED, 2-1/2" D (EW2321)
- ECCO LED Corner Strobe, Amber (9022AA)
- ZORO SELECT Back Up Alarm, 97dB, 3 In. H (2ERT2)
- Ecco Automotive Back Up Alarms