Shop All Automotive Back Up Alarms
Ecco
Back Up Alarm, Black, 3-7/64" H
Mfr # EA6100
Zoro # G2122957
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 24V DC
- Sound Level 97 dB
- Color Black
- Current Drawn 0.7A
- Housing Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # EA6100
- Zoro # G2122957
- UPC # 758379057292
- Country of Origin Viet Nam
- Category Automotive Back Up Alarms
Dimensions
Width | 2 45/64 in |
Height | 3 7/64 in |
Length | 5 in |
Overall Height | 2 13/16 in |
Overall Length | 4 in |
Overall Width | 1 5/8 in |
Description
Vehicle Backup Alarm, Alarm Type Fixed, Alarm Tone Type Multi-Frequency, Maximum Sound Level 97 dB, Operating Voltage 12-24V DC, Minimum Sound Level 97 dB, Overall Length 4 in, Overall Width 1 5/8 in, Overall Height 2 13/16 in, SAE Type Rating Type C, Connector Type 16 AWG Blunt Cut Wire, Mount Type Bolt, IP Rating IP65, Series 800 Series, Speaker Direction Reverse-Facing, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Color Black, Housing Material Nylon, Current 1 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN BIT SET 61 PIECE (TL16061)
- LUMAPRO Miniature Lamp, 755, T3 1/4, 6.3V (755-1)
- GROTE Connector, Flat, 2-Pole, 16 Gauge (82-1034)
- PERFECT EQUIPMENT Wheel Weight, LHZ Srs, 1.00 Oz., PK25 (LH100Z)
- ECCO Back Up Alarm, Black, 3-13/64" H (EA7070)
- ECCO Flood Light, LED, 3" D (EW2431)
- ECCO Back Up Alarm, Black, 3-7/64" H (610N)
- ECCO Back Up Alarm, Black, 4-13/64" H (840N)
- ECCO Back Up Alarm, 107dB, 2-1/2 In. H (575)
- ECCO Back Up Alarm, 97dB, 2-1/2 In. H (520)
- ECCO SMART ALARM: 82-107DB, 12-24VDC (SA901N)
- Ecco Automotive Back Up Alarms