Shop All Automotive Back Up Alarms
Ecco
Back Up Alarm, Black, 3-7/64" H
Mfr # 610N
Zoro # G2122491
product price: $90.49
/ea
Free Shipping & Returns
$90.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 36V DC
- Sound Level 97 dB
- Color Black
- Current Drawn 0.4A
- Housing Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # 610N
- Zoro # G2122491
- UPC # 758379053720
- Country of Origin United States
- Category Automotive Back Up Alarms
Dimensions
Length | 5 in |
Width | 2 45/64 in |
Height | 3 7/64 in |
Overall Height | 3 1/8 in |
Overall Length | 5 in |
Overall Width | 2 11/16 in |
Description
Vehicle Backup Alarm, Alarm Type Fixed, Alarm Tone Type Tonal, Maximum Sound Level 97 dB, Operating Voltage 12-36V DC, Minimum Sound Level 97 dB, Overall Length 5 in, Overall Width 2 11/16 in, Overall Height 3 1/8 in, SAE Type Rating Type C, Connector Type 16 AWG Blunt Cut Wire, Mount Type Bolt, IP Rating IP64, Series 600 Series, Speaker Direction Reverse-Facing, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Color Black, Housing Material Nylon, Current 0.4 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO WORK LAMP, 9 LED, SQUARE, FLOOD, 12-24V (E92006W)
- VELVAC Low Air Pressure Switch-Haldex Style (034150)
- EPCO Strap-2In X 13Ft Gunwale, #BTD3 (BTD3)
- VESTIL Trailer Stabilizing Ratchet Jack (SP-TOP-R)
- ECCO Back Up Alarm, Black, 4-1/2" H (415)
- ECCO Back Up Alarm, 87 to 112dB, Black (SA917N)
- ECCO Mini Lightbar, LED, Amber/Clear, 15" L (5597CAC)
- ECCO Mini Lightbar, Amber, Permanent, 8 Heads (5580A)
- ECCO Flash Tube, Replacement, Amber, (R6501FT)
- ECCO Mini Lightbar, LED, Amber, Magnetic, 8 Heads (5580A-VM)
- ECCO Back Up Alarm, Black, 2" H (SA955)
- Ecco Automotive Back Up Alarms