Shop All Automotive Back Up Alarms
Ecco
Back Up Alarm, Black, 3-13/64" H
Mfr # EA9070
Zoro # G2123051
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 24V DC
- Sound Level 87 to 107dB
- Current Drawn 0.9A
- Color Black
- Housing Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # EA9070
- Zoro # G2123051
- UPC # 758379057261
- Country of Origin China
- Category Automotive Back Up Alarms
Dimensions
Height | 3 13/64 in |
Length | 7 13/64 in |
Width | 4 in |
Overall Height | 3 3/16 in |
Overall Length | 7 3/16 in |
Overall Width | 4 in |
Description
Vehicle Backup Alarm, Alarm Type Self-Adjusting, Alarm Tone Type Multi-Frequency, Maximum Sound Level 107 dB, Operating Voltage 12-24V DC, Minimum Sound Level 87 dB, Overall Length 7 3/16 in, Overall Width 4 in, Overall Height 3 3/16 in, SAE Type Rating Type F, Connector Type 16 AWG Blunt Cut Wire, Mount Type Bolt, IP Rating IP66, Series 700 Series, Speaker Direction Reverse-Facing, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Color Black, Housing Material Nylon, Current 0.2 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELCRAFT AUTOMOTIVE HD Replacement Front Bumper, Semi-gloss Black, Fit 2015-2017 Ford F150 (HD11410RCC)
- PARKER Bulkhead Union, 5/8 In (62PTCBH-10)
- TIMKEN Tapered Roller Bearing Cone, Lm104949 (LM104949)
- PIG Drum Funnel, Yellow, 13" H, 11-1/4" dia. (DRM1125-YW-NPT)
- ECCO LED Corner Strobe, Amber (9021AA)
- ECCO Back Up Alarm, Drawn 0.2A, 2-51/64" H (510)
- ECCO Directional Lamp, LED, Clear, 1 Watt (3811C)
- ECCO Back Up Alarm, Black, 3-7/64" H (610N)
- ECCO Mini Lightbar, LED, Magnetic, 20 N. Heads (5590CA-VM)
- ECCO Back Up Alarm, Drawn 0.8A, 3-19/64" H (777)
- ECCO Back Up Alarm, Drawn 0.2A, 3-7/64" H, Black (SA931N)
- Ecco Automotive Electrical