Shop All Automotive Back Up Alarms
Ecco
Back Up Alarm, Black, 3-13/64" H
Mfr # EA7020
Zoro # G2122981
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 24V DC
- Sound Level 102 dB
- Color Black
- Current Drawn 0.6A
- Housing Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # EA7020
- Zoro # G2122981
- UPC # 758379050224
- Country of Origin China
- Category Automotive Back Up Alarms
Dimensions
Width | 4 in |
Length | 7 13/64 in |
Height | 3 13/64 in |
Overall Height | 3 3/16 in |
Overall Length | 7 3/16 in |
Overall Width | 4 in |
Description
Vehicle Backup Alarm, Alarm Type Fixed, Alarm Tone Type Multi-Frequency, Maximum Sound Level 102 dB, Operating Voltage 12-24V DC, Minimum Sound Level 102 dB, Overall Length 7 3/16 in, Overall Width 4 in, Overall Height 3 3/16 in, SAE Type Rating Type F, Connector Type 16 AWG Blunt Cut Wire, Mount Type Bolt, IP Rating IP66, Series 700 Series, Speaker Direction Reverse-Facing, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Color Black, Housing Material Nylon, Current 0.6 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVOLINE Valvoline, All Fleet Plus, SAE 30W, Diesel, 1 Qt (822404)
- KOCH LIFT ARM BUSHING 1-7/16in. (4046211)
- HYDRO GLOW Sf100G 100W 120Vac Underwater Dock Light Green (SF100G)
- MOOG Suspension Ball Joint - Front Lower, K6509 (K6509)
- ECCO Spot Light, LED, 3-1/2" Depth, 4" H (EW2010B)
- ECCO LED Corner Strobe, Amber (9021AA)
- ECCO Flood Light, LED, 2-13/64" D (EW2102)
- ECCO Flash Tube, Replacement, Amber, (R6501FT)
- ECCO Flood Light, LED, 2-13/64" D (EW2101)
- ECCO Back Up Alarm, 112dB (450)
- ZORO SELECT Back Up Alarm, 82 to 107dB, 3-1/8 In. H (18C529)
- Ecco Automotive Back Up Alarms