Shop All Automotive Back Up Alarms
Ecco
Back Up Alarm, Black, 2-13/16" H
Mfr # SA951
Zoro # G2123943
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 48V DC
- Sound Level 77 to 97dB
- Current Drawn 0.2A
- Color Black
- Housing Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # SA951
- Zoro # G2123943
- UPC # 758379000670
- Country of Origin United States
- Category Automotive Back Up Alarms
Dimensions
Width | 1 39/64 in |
Length | 4 in |
Height | 2 13/16 in |
Overall Height | 2 13/16 in |
Overall Width | 1 5/8 in |
Overall Length | 4 in |
Description
Vehicle Backup Alarm, Alarm Type Self-Adjusting, Alarm Tone Type Tonal, Maximum Sound Level 97 dB, Operating Voltage 12-48V DC, Minimum Sound Level 77 dB, Overall Length 4 in, Overall Width 1 5/8 in, Overall Height 2 13/16 in, SAE Type Rating Not Applicable, Connector Type 8-32 Uni Stud Connector, Mount Type Bolt, IP Rating IP65, Series 500 Series, Speaker Direction Forward-Facing, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Color Black, Housing Material Nylon, Current 0.2 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Throttle Pedal Depressor (48700)
- BALDWIN FILTERS Hydraulic Filter, 5-11/16 x 12-1/8 In (PT8376-MPG)
- AME Tire Sealant, 1 gal. Jug (26148)
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly ST175/80D-13 5 Hole C Ply (3S150)
- ECCO SMART ALARM: 82 THRU 102 DB, 12 TO 24VDC (SA950)
- ECCO Mini Lightbar, LED, Amber/Clear, Magnetic (5590CAC-VM)
- ECCO Flood Light, LED, 3" D (EW2431)
- ECCO Directional Lamp, LED, Clear, 1 Watt (3811C)
- ECCO Back Up Alarm, 87 to 112dB, Black, 4 In. H (SA914N)
- ECCO Flood Light, LED, 3-7/64" D (EW2501)
- WOLO Back Up Alarm, 112dB, Black, 3-1/2 In. H (BA-550)
- Ecco Automotive Back Up Alarms