Shop All Automotive Back Up Alarms
Ecco
Back Up Alarm, Black, 2-13/16" H
Mfr # 585
Zoro # G2122029
product price: $35.85
/ea
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 48V DC
- Sound Level 97 dB
- Color Black
- Current Drawn 0.1A
- Housing Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # 585
- Zoro # G2122029
- UPC # 758379000236
- Country of Origin United States
- Category Automotive Back Up Alarms
Dimensions
Height | 2 13/16 in |
Length | 4 in |
Width | 1 39/64 in |
Overall Height | 2 13/16 in |
Overall Width | 1 5/8 in |
Overall Length | 4 in |
Description
Vehicle Backup Alarm, Alarm Type Fixed, Alarm Tone Type Tonal, Maximum Sound Level 97 dB, Operating Voltage 12-48V DC, Minimum Sound Level 97 dB, Overall Length 4 in, Overall Width 1 5/8 in, Overall Height 2 13/16 in, SAE Type Rating Type C, Connector Type 8-32 Uni Stud Connector, Mount Type Bolt, IP Rating IP65, Series 500 Series, Speaker Direction Forward-Facing, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Color Black, Housing Material Nylon, Current 0.1 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Monthly Inspection Record Label (ML1)
- WIX FILTERS Cartridge Lube Filter, 24935 (24935)
- PUROLATOR Purolator A46152 PurolatorONE Advanced Air Filter (A46152)
- STEELMAN Wheel Lock Removal Kit (75032)
- ECCO Flood Light, LED, 3-7/64" D (EW2501)
- ECCO Mini Lightbar, LED, Amber/Clear, 15" L (5597CAC-VM)
- ECCO Back Up Alarm, Drawn 1A, 2-51/64" H, Black (EA5200)
- ECCO Back Up Alarm, Black, 2" H (SA955)
- ECCO LED Corner Strobe, Amber (9022AA)
- ECCO Spot Light, LED, 2-1/2" Depth, 4-13/64" H (EW2300)
- JAMESON JLite 90-watt Equipment Light, Spot Beam, 6750 lumen (JL9C90S)
- Ecco Automotive Electrical