Shop All Automotive Back Up Alarms
Ecco
Back Up Alarm, Black, 2-13/16" H
Mfr # 580
Zoro # G2122342
product price: $61.69
/ea
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 80V DC
- Sound Level 87 dB
- Current Drawn 0.1A
- Color Black
- Housing Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # 580
- Zoro # G2122342
- UPC # 758379000205
- Country of Origin United States
- Category Automotive Back Up Alarms
Dimensions
Height | 2 13/16 in |
Length | 4 in |
Width | 1 39/64 in |
Overall Height | 2 13/16 in |
Overall Length | 4 in |
Overall Width | 1 5/8 in |
Description
Vehicle Backup Alarm, Alarm Type Fixed, Alarm Tone Type Tonal, Maximum Sound Level 87 dB, Operating Voltage 12-80V DC, Minimum Sound Level 87 dB, Overall Length 4 in, Overall Width 1 5/8 in, Overall Height 2 13/16 in, SAE Type Rating Type D, Connector Type 8-32 Uni Stud Connector, Mount Type Bolt, IP Rating IP65, Series 500 Series, Speaker Direction Forward-Facing, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Color Black, Housing Material Nylon, Current 0.1 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNNEL KING Polyethylene, 8 oz., 4-1/8", 4-1/4", 3/8" (32833)
- GUEST Replacement Joystick Control Switch f/ M-100 Spotlights (22209)
- ELKHART TOOL & DIE Elkhart Tool & Die 120 Standard Single Camper Step - 5.25" Drop, 20" Wide Tread (120)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-13/32 In (BW5142)
- ECCO Back Up Alarm, Self-Adjusting, 112dB (850N)
- ECCO Flood Light, LED, 2-13/64" D (EW2102)
- ECCO Alarm BackUp, 97Db, 1224Vdc, Lead (520-2LDW)
- ECCO Flood Light, LED, 1-13/16" D (E92005)
- ECCO Mini Lightbar, Amber, Magnetic, 20 Heads (5590A-VM)
- ECCO Back Up Alarm, Self-Adjusting, 82 to 102dB (SA950)
- ECCO Back Up Alarm, Black, 4-13/64" H (872N)
- Ecco Automotive Back Up Alarms