Shop All Automotive Back Up Alarms
Ecco
Back Up Alarm, 97dB H, 12 To 36VDC
Mfr # 410
Zoro # G4961241
product price: $66.45
/ea
$66.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 36V DC
- Sound Level 97 dB
- Color Black
- Current Drawn 0.1A
- Housing Material Fiberglass Reinforced Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # 410
- Zoro # G4961241
- UPC # 758379000014
- Country of Origin United States
- Category Automotive Back Up Alarms
Dimensions
Diameter | 4 in |
Overall Height | 2 13/16 in |
Overall Width | 2 13/16 in |
Overall Length | 4 1/4 in |
Overall Diameter | 4 in |
Description
Vehicle Backup Alarm, Alarm Type Fixed, Alarm Tone Type Tonal, Maximum Sound Level 97 dB, Operating Voltage 12-36V DC, Minimum Sound Level 97 dB, Overall Length 4 1/4 in, Overall Width 2 13/16 in, Overall Height 2 13/16 in, SAE Type Rating Type C, Connector Type 16 AWG Blunt Cut Wire, Mount Type Grommet, IP Rating IP65, Series 400 Series, Speaker Direction Reverse-Facing, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Color Black, Housing Material Fiberglass Reinforced Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN Premier 4 In. Oval Rear Step Pad (22-5002)
- IBEAM BY METRA Behind License Plate Camera With Active Parking Lines (TEBPTC)
- GATES Straight Hose Coolant Hose, 24040 (24040)
- A & I PRODUCTS Seal, PTO Rear 4" x6" x0.5" (A-364477R91)
- ECCO Back Up Alarm, Drawn 0.7A, 3-7/64" H, Black (EA9724)
- ECCO Mini Lightbar, LED, Amber/Clear, 15" L (5597CAC-VM)
- ECCO Flood Light, 1-45/64" Depth, 3-51/64" H (EW2471)
- ECCO Spot Light, LED, 3-1/2" Depth, 4" H (EW2010B)
- ECCO Mini Lightbar, Amber, Permanent, 20 Heads (5590A)
- ECCO Flood Light, 3-21/64" Depth, 5-13/64" H (EW2451)
- ECCO Spot Light, LED, 3-19/64" Depth, 5-13/64" H (EW2450)
- Ecco Automotive Electrical