Shop All Automotive Back Up Alarms
Ecco
Back Up Alarm, 107dB, 3 In. H
Mfr # 630N
Zoro # G4037765
product price: $64.75
/ea
$64.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 36V DC
- Sound Level 107 dB
- Color Black
- Current Drawn 0.4A
- Housing Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # 630N
- Zoro # G4037765
- Country of Origin Multiple
- Category Automotive Back Up Alarms
Dimensions
Length | 2 3/4 in |
Width | 5 in |
Height | 3 in |
Overall Height | 3 1/8 in |
Overall Length | 5 in |
Overall Width | 2 11/16 in |
Description
Vehicle Backup Alarm, Alarm Type Fixed, Alarm Tone Type Tonal, Maximum Sound Level 107 dB, Operating Voltage 12-36V DC, Minimum Sound Level 107 dB, Overall Length 5 in, Overall Width 2 11/16 in, Overall Height 3 1/8 in, SAE Type Rating Type B, Connector Type 16 AWG Blunt Cut Wire, Mount Type Bolt, IP Rating IP64, Series 600 Series, Speaker Direction Reverse-Facing, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Color Black, Housing Material Nylon, Current 1.2 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRAND Polishing Bonnet, 9 to 10 In., Wool (40405AS)
- CURT Brake Control Harness, 51342 (51342)
- STALWART Roadside Emergency Car Kit - 55-Piece Car Accessories Set Includes Jumper Cables by Pink (932285IRS)
- HOLLEY MECH PUMP BIG CHEVY CHROME (12-835)
- ECCO Back Up Alarm, Drawn 1A, 2-51/64" H, Black (EA5200)
- ECCO Warning Alarm, 102Db, 12-24Vdc (CT530-2LDW)
- ECCO Mini Lightbar, LED, Amber, Magnetic, 8 Heads (5580A-VM)
- ECCO LED Corner Strobe, White (9031C)
- ECCO Back Up Alarm, Black, 3-13/64" H (EA9070)
- ECCO LED Corner Strobe, White (9021CC)
- ROADPRO LED Light, w/Replaceable Len, Red, 6x2 (RP-1284R)
- Ecco Automotive Electrical