Shop All Automotive Back Up Alarms
Ecco
Back Up Alarm, 107dB, 2-1/2 In. H
Mfr # 575
Zoro # G4206447
original price:
$48.99
4% off
new price: $46.55
/ea
$46.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 24V DC
- Sound Level 107 dB
- Color Black
- Current Drawn 0.3A
- Housing Material Fiberglass Reinforced Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # 575
- Zoro # G4206447
- Country of Origin Viet Nam
- Category Automotive Back Up Alarms
Dimensions
Height | 2 1/2 in |
Width | 4 in |
Length | 1 1/2 in |
Overall Height | 2 13/16 in |
Overall Width | 1 5/8 in |
Overall Length | 4 in |
Description
Vehicle Backup Alarm, Alarm Type Fixed, Alarm Tone Type Tonal, Maximum Sound Level 107 dB, Operating Voltage 12-24V DC, Minimum Sound Level 107 dB, Overall Length 4 in, Overall Width 1 5/8 in, Overall Height 2 13/16 in, SAE Type Rating Type B, Connector Type 8-32 Uni Stud Connector, Mount Type Bolt, IP Rating IP64, Series 500 Series, Speaker Direction Forward-Facing, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Color Black, Housing Material Fiberglass Reinforced Nylon, Current 0.9 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Circuit Breaker, CB221 Series, 15 A (CB221-15)
- COAST2COAST Chrome Plated, ABS Plastic, Set Of 4, For 3195/ 3203/ 3205 Wheels (IWCC3203C)
- VELVAC Wide Angle Flat Mirror (704091)
- NATIONAL OIL SEALS & BEARINGS Bearing Bearing Cone, L44643 (L44643)
- ECCO LED Corner Strobe, Amber (9022AA)
- ECCO Mini Lightbar, Amber, Magnetic, 20 Heads (5590A-VM)
- ECCO Flood Light, LED, 2-13/64" D (EW2101)
- ECCO LED Corner Strobe, Amber (9021AA)
- ECCO Warning Alarm, 102Db, 12-24Vdc (CT530-2LDW)
- ECCO Flash Tube, Replacement, Amber, (R6501FT)
- HEISE BY METRA 9005 Replacement Led Headlight Kit, Pair (HE9005LED)
- Ecco Automotive Back Up Alarms