Shop All Automotive Alarms & Sirens
Ecco
Alarm, Dual Tone Fast Pulse, 102Db
Mfr # DT500FP-LWC
Zoro # G9539376
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 24V
- Rating 0.9A
- Mounting 2 Bolt
- Operating Temp. -40 Degrees to 185 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ecco
- MFR # DT500FP-LWC
- Zoro # G9539376
- UPC # 758379032527
- Country of Origin United States
- Category Automotive Alarms & Sirens
Details
Item | Alarm,Dual Tone Fast Pulse,102Db |
Voltage | 12 to 24V |
Rating | 0.9A |
Mounting | 2 Bolt |
Operating Temp. | -40 Degrees to 185 Degrees F |
Description
Alarm,Dual Tone Fast Pulse,102Db
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 4-27/32 x 3-1/32 x 4-27/32In (BF988)
- BALDWIN FILTERS Power Steering Element Filter, 2-25/32 In (PT951)
- STEELMAN Stainless Steel M15 x 125 Hex End Wheel Hanger and Lug Guide Tool (61008)
- WIX FILTERS Nissan 67-87/Toyota 76-77 Fuel Filter, 33053 (33053)
- ECCO Alarm, 102Db Back-Up/102Db Dual Tone (DF532)
- OMEGA Omega PASS4 Transponder System Bypass (PASS4)
- EXCALIBUR / OMEGA UNIVERSAL ADAPTER HARN (OLHRNRSPWR)
- OMEGA Omega AU85TN Dual Zone Magnetic and Glass Breakage Sensor (AU85TN)
- KINGS CONTROL AL1000 Tailgater Security Alarm (K6B-AL1000)
- EXCALIBUR Excalibur - Omega 141007 4-Button Replacement Remote- Transmitter for AL2030EDPB (141007)
- EXCALIBUR / OMEGA KEYLESS ENTRY UNIT (KE170)
- Ecco Automotive Alarms & Sirens