Shop All Automotive Alarms & Sirens
Ecco
Alarm, 102Db Back-Up/102Db Dual Tone
Mfr # DF532
Zoro # G9539315
$62.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 24V
- Rating 0.3A
- Mounting 2 Bolt
- Operating Temp. -40 Degrees to 185 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ecco
- MFR # DF532
- Zoro # G9539315
- UPC # 758379005491
- Country of Origin United States
- Category Automotive Alarms & Sirens
Details
Item | Alarm,102Db Back-Up/102Db Dual Tone |
Voltage | 12 to 24V |
Rating | 0.3A |
Mounting | 2 Bolt |
Operating Temp. | -40 Degrees to 185 Degrees F |
Description
Alarm,102Db Back-Up/102Db Dual Tone
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter Element, 7-29/32 in. L (PA30115)
- ILC Replacement for DENSO 228000-6091 STARTER (228000-6091 STARTER)
- CENTRIC PARTS Standard Brake Rotor, 121.62176 (121.62176)
- AP EXHAUST GLASSPACK - CHERRY BOMB, STRAIGHT, 3.50IN CASE, 2.25IN CORE, 2.25IN NE (87510CB)
- ECCO Alarm, Dual Tone Fast Pulse, 102Db (DT500FP-LWC)
- EXCALIBUR Excalibur AL18703DB 433 MHz LCD 2-Way RS Alarm Combo (AL18703DB)
- EXCALIBUR Excalibur - Omega 141007 4-Button Replacement Remote- Transmitter for AL2030EDPB (141007)
- EXCALIBUR / OMEGA KEYLESS ENTRY UNIT (KE170)
- EXCALIBUR / OMEGA USB PROGRAMMER ADSUSB (OLLOADER)
- BOSCH Alarm Siren, F005V00818 (F005V00818)
- FORTIN Fortin EVO-ALL Universal All-In-One Data Bypass EvoAll (EVO-ALL)
- Ecco Automotive Alarms & Sirens