Shop All Automotive Camera System Accessories
Ecco
Actuation Switch, Weatherproof
Mfr # SW10
Zoro # G2123873
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Back Up Camera
- Manufacturers Warranty Length 1 yr
- Features Weatherproof
- Includes Mounting Hardware
- Accessory Type Activation Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # SW10
- Zoro # G2123873
- UPC # 758379000748
- Country of Origin United States
- Category Automotive Camera System Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Width | 1 1/2 in |
Overall Height | 3 1/2 in |
Overall Length | 1 1/2 in |
Details
Item | Activation Switch |
For Use With | Back Up Camera |
Features | Weatherproof |
Includes | Mounting Hardware |
Accessory Type | Activation Switch |
Compatible with Manufacturer Model Number | Universal |
Product Type | Activation Switch |
Compatible Manufacturer Part Number | Universal |
Compatible Manufacturer Model Number | Universal |
For Use with Mfr. Model Number | Universal |
For Use With Mfr. Model Number | Universal |
Description
Activation Switch, Product Type Activation Switch, Includes Mounting Hardware, Compatible with Manufacturer Model Number Universal, Features Weatherproof, Overall Height 3 1/2 in, Overall Length 1 1/2 in, Overall Width 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOCK EDGE Fixed Eco - Weld Free Aluminum 3-Step Dock Ladder (2073-F)
- LUMAPRO Miniature Lamp, 9006, 55W, T4 5/8, 12.8V (9006)
- BALDWIN FILTERS Fuel Filter, 3-7/8 x 3-11/16 x 3-7/8 In (BF789)
- X-TRA SEAL Inner Liner Scraper, Tire Repair Tool (933)
- ECCO Camera Cable, Replacement Antenna (ECANTE-5)
- ECCO Camera Cable, Remote Antenna with 3m (ECANTE-R)
- ECCO Audible Device, Fast, 80Db, 12-48Vdc (201120)
- ECCO Audible Device, Medium, 68Db, 12-48Vdc (209120-E)
- ECCO Audible Device, Loud, 80Db, 12-48Vdc (208120)
- ECCO Audible Device, Slow, 80Db, 12-48Vdc (202120)
- CRIMESTOPPER License Plate Frame Camera Bracket, Black (LPFRAMEBLK)
- Ecco Automotive Camera System Accessories