Shop All Automotive Warning & Marker Lights
Ecco
5800 Rotating Strobe Beacon, Red, Halogen Lamp, 3BoltFlange Mount, 12 Vdc622 W, 49 A
Mfr # 5813R
Zoro # G207947648
Free Shipping & Returns
$120.99
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
- Brand Ecco
- MFR # 5813R
- Zoro # G207947648
- UPC # 758379024393
- Country of Origin China
- Category Automotive Warning & Marker Lights
Description
ulliECCO Rotating Strobe Beacon, Series 5800, Red, Halogen Lamp, 12 VDC622 W, 49 A, 57 in Height, 6 in Dia, 195 FPM Flashes per Minute, 160 rpm Revolutions per Minute, Polycarbonate Lens, 3BoltFlange MountliliAvailable in a wide range of base mountings and two height profiles, these rotating beacons produce SAE Class I light output The 5800 series incorporates a smoothand quiet belt drive module with stainless steel bearings that provides long life and reliable service Reflectors incorporate a freeform optical design that maximizeslight output and beam spreadliul
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
- MOTORMITE 12 Gauge Red Primary Wire- Card, 85708 (85708)
- ILC Replacement For ODYSSEY PC545 (PC545)
- GATES Classical Section Wrapped V-Belt, B91 (B91)
- STEELMAN 3/8-Inch Square Tire Tool for Late Ford Models (96098)
- ECCO Beacon, Blue, 4" H (6465B-MG)
- ECCO Beacon Light, Amber, 3-5/16" H (EB7185AAA)
- ECCO Rotating Beacon, Amber, 6-13/64" H (7660A)
- ECCO Beacon Light, Aluminum, 6-45/34" H (7980A)
- ECCO Safety Director 3410 Series, Bar Only (3410LBA)
- ECCO Beacon, Green, 4" H (6465G-MG)
- ECCO Beacon, Clear, 4" H (6465C-MG)
- Ecco Automotive Warning & Marker Lights