Shop All Door Latch Guards
Ec Hardware
Prvcy Door Latch Sat Nickel, 2.14x1.38"
Mfr # DL032
Zoro # G506629252
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ec Hardware
- MFR # DL032
- Zoro # G506629252
- Country of Origin China
- Category Door Latch Guards
Description
Offer your guests the security of discreet privacy with this easy to use security door latch. When engaged, your guest can open the door to a comfortable angle without fully opening the door. Easy to use. Finish: Satin Nickel. Includes mounting hardware: three 1-3/4 Phillips Flat HeadScrews. Material: Zinc. Offers comfortable discreet privacy . Operationally Efficient: Cannot be used to keep the door ajar - as opposed to traditional door guards, which can damage the door frame if door guard is engaged and the door slams on the guard. Product dimensions: 2.14"H x 1.38" W. Open Width: 2.75". Opening angle 70 Deg.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 240, 3-3/4, 4.012, PK25 (U38801.012.0375)
- BALDWIN ESTATE Privacy Latches Lifetime Brass (5523.003.P)
- COMPONENT HARDWARE Chrome Plated Hinge (R42-2000)
- RAYMOND Die Spring, Medium Duty, 1-1/4x12In (103648)
- DELTANA Door Guard, Chain / Doorbolt Satin Nickel (CDG35U15)
- PRIME-LINE LATCH GUARD 3""X11""GRAY (U 9503)
- DON-JO Classic Wrap Around for Cylindrical Door Lock with 2-1/8" Hole for 2-3/8" Backset and 1-3/4" Door (CW2S)
- DON-JO 9" Blank Wrap Around for 1-3/8" Door (CW30S)
- DON-JO Classic Wrap Around for Cylindrical Door Lock with 2-1/8" Hole for 2-3/8" Backset and 1-3/4" Door (CW2PB)
- PRIME-LINE Brass Lock and Door Reinforcement Plate for 1-3/8 In. Thick Doors, Bronze Finish Single Pack (U 10744)
- ZORO SELECT Universal Latch Guard, Chrome, Steel, 11-3/4"L x 3-1/2"W (2MDH9)
- Ec Hardware Door Surface Protection