Shop All Axial Fans and Accessories
Ebm-Papst
Wet-Location Square Axial Fan, Square, 24V DC, 1 Phase, 47.1 cfm
Mfr # 8314HU
Zoro # G0116555
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material PA Plastic
- CFM @ 0.000-In. SP 47.1
- Depth 1 17/64 in
- Height 3 5/32 in
- Housing Material PBT Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ebm-Papst
- MFR # 8314HU
- Zoro # G0116555
- Country of Origin Hungary
- Category Axial Fans and Accessories
Dimensions
Depth | 1 17/64 in |
Height | 3 5/32 in |
Width | 3 5/32 in |
Fan Depth | 1-17/64" |
Fan Dia. | 3-1/2" |
Fan Width | 3-5/32" |
Fan Height | 3-5/32" |
Fan Width | 3-5/32" |
Description
Wet-Location Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 2 13/16 in, Height 3 5/32 in, Depth 1 17/64 in, Width 3 5/32 in, CFM @ 0.000-In. SP 47.1, Watts 6.0, Voltage 24V DC, Electrical Connection - Fans Lead Wires, Sound Level 48, IP Rating IP68, Mounting Position Vertical or Horizontal, Bearing Type Ball, 5000 RPM, Motor Insulation Class E, Thermal Protection Impedance, Max. Ambient Temp. 167 Degrees F, Blade Material PA Plastic, Housing Material PBT Plastic, Requires Hard Wiring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 19" x 21.5" x 1", 4 Pack (FA19X21.5A_4)
- BESTAIR 25 in. W X 20 in. H X 4 in. D 8 MERV Pleated Air Filter (BA4-2025-8)
- JET Air Filter, 1 x 11.5 x 24 In, For 42W822 (708733)
- AIRSEPT Line Splice Strght Reducer 1/2"-3/8" OD (76006)
- EBM-PAPST Axial Fan, Square, 115/230V AC, 1 Phase, 47.1 cfm, 3 3/16 in W. (AC8300HU-008)
- EBM-PAPST Compact Blower, Square, 12V DC, 32.4 cfm cfm, 5 1/3 in W. (RG90-18/12N)
- EBM-PAPST Axial Fan, Square, 12V DC, 1 Phase, 23.5 cfm, 2 23/64 in W. (632NU)
- EBM-PAPST Axial Fan, Square, 24V DC, 1 Phase, 99 cfm, 4 11/16 in W. (4114NU)
- EBM-PAPST Axial Fan, Square, 24V DC, 1 Phase, 31.8 cfm, 3 5/32 in W. (8314U)
- EBM-PAPST Compact Blower, Square, 24V DC, 16.5 cfm cfm, 3 in W. (RL48-19/14)
- BLODGETT Axial Fan, 24VDC, 24VDC (52947)
- Ebm-Papst Axial Fans and Accessories