Shop All Axial Fans and Accessories
Ebm-Papst
Wet-Location Round Axial Fan, Round, 24V DC, 1 Phase, 194 cfm
Mfr # 6224NMU
Zoro # G0116722
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material PA Plastic
- CFM @ 0.000-In. SP 194
- Depth 2 1/64 in
- Height 6 49/64 in
- Housing Material Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ebm-Papst
- MFR # 6224NMU
- Zoro # G0116722
- Country of Origin Multiple
- Category Axial Fans and Accessories
Dimensions
Depth | 2 1/64 in |
Height | 6 49/64 in |
Width | 6 49/64 in |
Fan Dia. | 6-49/64" |
Fan Depth | 2-1/64" |
Diameter | 6 49/64 in |
Description
Wet-Location Round Axial Fan, Fan Shape Round, Mounting Eye O.C. 6 3/8 in, Height 6 49/64 in, Diameter 6 49/64 in, Depth 2 1/64 in, Width 6 49/64 in, CFM @ 0.000-In. SP 194, Watts 11.6, Voltage 24V DC, Electrical Connection - Fans Terminals, Sound Level 50, IP Rating IP68, Mounting Position Vertical or Horizontal, Bearing Type Ball, 2950 RPM, Motor Insulation Class E, Thermal Protection Impedance, Max. Ambient Temp. 140 Degrees F, Blade Material PA Plastic, Housing Material Cast Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 72 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (2GGN7)
- ANTUNES Pressure Switch, 5" to 28" (803112602)
- RIT 8 oz Scarlet For Fabric Dye (88050)
- ZORO SELECT 20x20x1 Synthetic Pleated Air Filter (60RD93)
- EBM-PAPST Compact Blower, Square, 24V DC, 16.5 cfm cfm, 3 in W. (RL48-19/14)
- EBM-PAPST Axial Fan, Square, 115/230V AC, 1 Phase, 47.1 cfm, 3 3/16 in W. (AC8300HU-008)
- EBM-PAPST Axial Fan, Square, 12V DC, 1 Phase, 23.5 cfm, 2 23/64 in W. (632NU)
- EBM-PAPST Compact Blower, Square, 12V DC, 32.4 cfm cfm, 5 1/3 in W. (RG90-18/12N)
- EBM-PAPST Axial Fan, Round, 115V AC, 1 Phase, 218 cfm, 172mm W. (W1G130-AA49-01)
- EBM-PAPST Standard Round Axial Fan, Round, 115V AC, 1 Phase, 1710 cfm, 397mm W. (W4E315-CS22-71)
- XPOWER High Temp Axial Air Mover, Power Outlets, 115, 1720 cfm, 19.2 W. (X-35AR)
- Ebm-Papst Axial Fans and Accessories