Shop All Axial Fans and Accessories
Ebm-Papst
Standard Square Axial Fan, Square, 48V DC, 78 cfm, 3 5/8 in W.
Mfr # 3318NH3
Zoro # G1809739
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Fiberglass Reinforced Plastic
- CFM @ 0.000-In. SP 78
- Depth 1 17/64 in
- Height 3 5/8 in
- Housing Material Fiberglass Reinforced Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ebm-Papst
- MFR # 3318NH3
- Zoro # G1809739
- Country of Origin Hungary
- Category Axial Fans and Accessories
Dimensions
Depth | 1 17/64 in |
Height | 3 5/8 in |
Width | 3 5/8 in |
Fan Width | 3-5/8" |
Fan Height | 3-5/8" |
Fan Width | 3-5/8" |
Fan Depth | 1-17/64" |
Description
Standard Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 3 1/4 in, Height 3 5/8 in, Depth 1 17/64 in, Width 3 5/8 in, CFM @ 0.000-In. SP 78, Watts 6.5, Voltage 48V DC, Electrical Connection - Fans Lead Wires, Sound Level 50, IP Rating IP20, Mounting Position Universal, Bearing Type Ball, 4350 RPM, Motor Insulation Class E, Max. Ambient Temp. 158 Degrees F, Blade Material Fiberglass Reinforced Plastic, Housing Material Fiberglass Reinforced Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Cartridge, Cg5-10S , 5 Micron (DEV9108-17)
- ALL-FILTERS 12 in. x 25 in. x 1 in. MERV 11 Pleated AC Furnace Air Filter, 12PK (12251.11 12PK)
- SCHNEIDER ELECTRIC Valve, 1/2", Stem Up Open, 2.2 gpm (VB-7213-0-4-3)
- THE BRUSH MAN Double Fork Silicone Roller, 4” X -2”, Threaded Foam Hdl, 3PK (SEAM-4R-TSF)
- EBM-PAPST Axial Fan, Square, 24V DC, 1 Phase, 99 cfm, 4 11/16 in W. (4114NU)
- EBM-PAPST Compact Blower, Square, 12V DC, 32.4 cfm cfm, 5 1/3 in W. (RG90-18/12N)
- EBM-PAPST Axial Fan, Square, 24V DC, 1 Phase, 31.8 cfm, 3 5/32 in W. (8314U)
- EBM-PAPST Axial Fan, Square, 115/230V AC, 1 Phase, 47.1 cfm, 3 3/16 in W. (AC8300HU-008)
- EBM-PAPST Standard Round Axial Fan, Round, 115V AC, 1 Phase, 1710 cfm, 397mm W. (W4E315-CS22-71)
- EBM-PAPST Compact Blower, Square, 24V DC, 16.5 cfm cfm, 3 in W. (RL48-19/14)
- RITTAL Exhaust Filter, 12.72"x12.72" (3243200)
- Ebm-Papst Axial Fans and Accessories