Shop All Axial Fans and Accessories
Ebm-Papst
Standard Square Axial Fan, Square, 24V DC, 78 cfm, 3 5/8 in W.
Mfr # 3314NH3
Zoro # G1809757
product price: $49.25
/ea
$49.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Fiberglass Reinforced Plastic
- CFM @ 0.000-In. SP 78
- Depth 1 17/64 in
- Height 3 5/8 in
- Housing Material Fiberglass Reinforced Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ebm-Papst
- MFR # 3314NH3
- Zoro # G1809757
- Country of Origin Hungary
- Category Axial Fans and Accessories
Dimensions
Depth | 1 17/64 in |
Height | 3 5/8 in |
Width | 3 5/8 in |
Fan Width | 3-5/8" |
Fan Height | 3-5/8" |
Fan Width | 3-5/8" |
Fan Depth | 1-17/64" |
Description
Standard Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 3 1/4 in, Height 3 5/8 in, Depth 1 17/64 in, Width 3 5/8 in, CFM @ 0.000-In. SP 78, Watts 6.7, Voltage 24V DC, Electrical Connection - Fans Lead Wires, Sound Level 50, IP Rating IP20, Mounting Position Universal, Bearing Type Ball, 4350 RPM, Motor Insulation Class E, Max. Ambient Temp. 158 Degrees F, Blade Material Fiberglass Reinforced Plastic, Housing Material Fiberglass Reinforced Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE 18,000 BTU 230V Window/Wall AC with "Follow Me" LCD Remote Control (KSTAW18C)
- BEACON MORRIS Wall Sleeve, 4 In. W, 14 In. H (TP14-WS4)
- TEMPCO Strip Heater, 19-1/2 In. L, 1200 Deg F (CSH00328)
- KING ELECTRIC Paw Accy Grill Almond (PAWG-A)
- EBM-PAPST Axial Fan, Round, 115V AC, 1 Phase, 218 cfm, 172mm W. (W1G130-AA49-01)
- EBM-PAPST Compact Blower, Square, 12V DC, 51.5 cfm cfm, 7 in W. (RG125-19/12N)
- EBM-PAPST Axial Fan, Square, 24V DC, 1 Phase, 31.8 cfm, 3 5/32 in W. (8314U)
- EBM-PAPST Axial Fan, Square, 24V DC, 1 Phase, 99 cfm, 4 11/16 in W. (4114NU)
- EBM-PAPST Standard Round Axial Fan, Round, 115V AC, 1 Phase, 1710 cfm, 397mm W. (W4E315-CS22-71)
- EBM-PAPST Compact Blower, Square, 24V DC, 16.5 cfm cfm, 3 in W. (RL48-19/14)
- DAYTON Air Filter, 45 PPI, 5-15/16" (4YD90)
- Ebm-Papst Axial Fans and Accessories