Shop All Axial Fans and Accessories
Ebm-Papst
Standard Square Axial Fan, Square, 12V DC, 33 cfm, 3 5/8 in W.
Mfr # 3312NL
Zoro # G1809748
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Fiberglass Reinforced Plastic
- CFM @ 0.000-In. SP 33
- Depth 1 17/64 in
- Height 3 5/8 in
- Housing Material Fiberglass Reinforced Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ebm-Papst
- MFR # 3312NL
- Zoro # G1809748
- Country of Origin Hungary
- Category Axial Fans and Accessories
Dimensions
Depth | 1 17/64 in |
Height | 3 5/8 in |
Width | 3 5/8 in |
Fan Height | 3-5/8" |
Fan Width | 3-5/8" |
Fan Width | 3-5/8" |
Fan Depth | 1-17/64" |
Description
Standard Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 3 1/4 in, Height 3 5/8 in, Depth 1 17/64 in, Width 3 5/8 in, CFM @ 0.000-In. SP 33, Watts 0.8, Voltage 12V DC, Electrical Connection - Fans Lead Wires, Sound Level 24, IP Rating IP20, Mounting Position Universal, Bearing Type Ball, 1850 RPM, Motor Insulation Class E, Max. Ambient Temp. 167 Degrees F, Blade Material Fiberglass Reinforced Plastic, Housing Material Fiberglass Reinforced Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Zd12X20Tz 24V Automatic (ZD12X20TZ)
- SIMPLE GREEN Condenser or Evaporator Cleaner, 5 gal. (0100000104005)
- TEMPCO Swaged Cartridge Heater, 86W/sq. In. (HDC20553)
- GREENSEAM Round Reducer, 9 in x 6 in Duct Dia, Galvanized Steel, 24 GA, 9 in W, 8" L, 7 in H (GRR9P6PGA24)
- EBM-PAPST Axial Fan, Square, 12V DC, 1 Phase, 23.5 cfm, 2 23/64 in W. (632NU)
- EBM-PAPST Axial Fan, Round, 115V AC, 1 Phase, 218 cfm, 172mm W. (W1G130-AA49-01)
- EBM-PAPST Axial Fan, Square, 24V DC, 1 Phase, 99 cfm, 4 11/16 in W. (4114NU)
- EBM-PAPST Compact Blower, Square, 12V DC, 32.4 cfm cfm, 5 1/3 in W. (RG90-18/12N)
- EBM-PAPST Compact Blower, Square, 12V DC, 51.5 cfm cfm, 7 in W. (RG125-19/12N)
- EBM-PAPST Axial Fan, Square, 115/230V AC, 1 Phase, 47.1 cfm, 3 3/16 in W. (AC8300HU-008)
- RITTAL Wet-Location Square Axial Fan, Square, 24V DC, 71 cfm, 8 in W. (3239124)
- Ebm-Papst Axial Fans and Accessories