Shop All Axial Fans and Accessories
Ebm-Papst
Standard Round Axial Fan, Round, 115V AC, 1 Phase, 1710 cfm, 397mm W.
Mfr # W4E315-CS22-71
Zoro # G2758716
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Galvanized Steel
- CFM @ 0.000-In. SP 1710
- Depth 4 1/2 in
- Housing Material Galvanized Steel
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ebm-Papst
- MFR # W4E315-CS22-71
- Zoro # G2758716
- Country of Origin Germany
- Category Axial Fans and Accessories
Dimensions
Depth | 4 1/2 in |
Width | 397mm |
Fan Dia. | 15-1/2" |
Fan Depth | 4-1/2" |
Diameter | 15 5/8 in |
Description
Standard Round Axial Fan, Fan Shape Round, Mounting Eye O.C. 15 in, Diameter 15 5/8 in, Depth 4 1/2 in, CFM @ 0.000-In. SP 1710, Watts 120, Voltage 115V AC, 50/60 Hz, 1.26 Amps, Electrical Connection - Fans Lead Wires, Sound Level 64, IP Rating IP44, Mounting Position Vertical or Horizontal, Bearing Type Ball, 1580 RPM, Motor Insulation Class B, Thermal Protection Thermally Protected, Max. Ambient Temp. 122 Degrees F, Blade Material Galvanized Steel, Housing Material Galvanized Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Spray Tube (1A0260-02)
- DAYTON Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 24 to 600VAC (2NNT1)
- ARM & HAMMER Pleated Air Filter, 14" x 24" x 1", 4 Pack (KA14X24X1_4)
- AIR HANDLER 10x20x2 Synthetic Pleated Air Filter, MERV 7 (6C514)
- EBM-PAPST Compact Blower, Square, 12V DC, 51.5 cfm cfm, 7 in W. (RG125-19/12N)
- EBM-PAPST Axial Fan, Square, 115/230V AC, 1 Phase, 47.1 cfm, 3 3/16 in W. (AC8300HU-008)
- EBM-PAPST Axial Fan, Square, 24V DC, 1 Phase, 99 cfm, 4 11/16 in W. (4114NU)
- EBM-PAPST Compact Blower, Square, 12V DC, 32.4 cfm cfm, 5 1/3 in W. (RG90-18/12N)
- EBM-PAPST Compact Blower, Square, 24V DC, 16.5 cfm cfm, 3 in W. (RL48-19/14)
- EBM-PAPST Axial Fan, Square, 24V DC, 1 Phase, 31.8 cfm, 3 5/32 in W. (8314U)
- DAYTON Cord Set With Wire Leads, 115/230V AC, 24 in W. (4YD80)
- Ebm-Papst Axial Fans and Accessories