Shop All OEM Specialty Blowers
Ebm-Papst
Rectangular PSC Blower, 1500 RPM, 1 Phase, Direct, Steel
Mfr # EE1G-230-180-04
Zoro # G7615745
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- CFM @ 0.100-In. SP 435
- Drive Type Direct Drive
- Full Load Amps 0.71/0.87
- Housing Material Steel
- Includes Mounting Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ebm-Papst
- MFR # EE1G-230-180-04
- Zoro # G7615745
- Country of Origin Germany
- Category OEM Specialty Blowers
Dimensions
Blower Wheel Diameter | 7 1/16 in |
Blower Wheel Width | 2 15/16 in |
Wheel Dimensions | 7 in Dia. x 2 7/8 in W |
Wheel Width | 2 15/16 in |
Wheel Diameter | 7 in |
Description
PSC Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Wheel Diameter 7 in, Airflow @ 0.000 in SP 445 cfm, Airflow @ 0.100 in SP 435 cfm, Airflow @ 0.400 in SP 395 cfm, Airflow @ 0.500 in SP 380 cfm, Airflow @ 1.000 in SP 155 cfm
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8351100025)
- LENNOX Motor, 1.2 HP, 208/230V, 1-Phase, 825 rpm (34K80)
- THE BRUSH MAN Double Fork Silicone Roller, 4” X -2”, Threaded Foam Hdl, 3PK (SEAM-4R-TSF)
- HONEYWELL Ts812A1007 Premier White 750 (TS812A1007)
- EBM-PAPST Round OEM Blower, 1000 RPM, 1 Phase, Direct, Polypropylene Plastic (D2E146-HR29-83)
- DAYTON Rectangular OEM Blower, 1670 RPM, 1 Phase, Direct, Rolled Steel (45NM97)
- JABSCO Round OEM Blower, 3500 RPM, Direct, Glass Filled Polypropylene (35515-0010)
- FASCO Rectangular OEM Blower, 2500/3000 RPM, 1 Phase, Direct, Steel 1 Speed (A269)
- DAYTON Rectangular OEM Blower, 1500/1085 RPM, 1 Phase, Direct, Rolled Steel (1TDT6)
- FASCO Rectangular OEM Blower, 3200 RPM, 1 Phase, Direct, Steel 1 Speed (A330)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Plastic 1 Speed (A189)
- Ebm-Papst OEM Specialty Blowers